LN43DA - 1/2" NM LT Fitting

Carlon

  • $5.04 (Each)
  • $5.04 (Each)

  • $504.15 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LN43DA
Manufacturer
Carlon
Manufacturer's Part Number
LN43DA
Description
1/2" NM LT Fitting
1/2 Inch, Straight, One-Piece Liquidtight Non-Metallic Fitting, Csa, Ul E32447, Temperatures Up to 60 Degrees C, PVC, Grey
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings Mark as Incorrect
Suggest a New Category
Classification
Non-Metallic Fittings
UNSPSC
39121420 - Liquid tight connectors
UPC/GTIN
034481043928 / 00034481043928
Weight per unit
0.03 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.04 (Each)
Carton
$504.15 (Per 100)
Resources
Images
 
 
LN43DA - Large Image
 
LN43DA - Small Image
 
LN43DA - Large Image
 
LN43DA - Large Image
Other Links
 
 
LN43DA - Other
Attachments
 
 
LN43DA - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Non-Metallic
Dimensions and Weight
Size
1/2 INCH
Descriptions
Description
1/2" NM LT FITTING
Product Type
1/2 Straight Liquidtight FTG Assem
extra long description
ABB LN43DA 1/2 STRAIGHT LIQUIDTIGHT
Long Description
1/2 Inch, Straight, One-Piece Liquidtight Non-Metallic Fitting, CSA, UL E32447, Temperatures up to 60 Degrees C, PVC, Grey
Manufacturer Information
Manufacturers Part Number
LN43DA
Brand
Carlon
GTIN
00034481043928
UPC
034481043928
Taxonomies, Classifications, and Categories
Category Description
NON-METALLIC FITTINGS
Type
Liquidtight Fittings
Packaging
Weight per each
0.03
Carton
100
Uses, Certifications, and Standards
Application
Approved for indoor and outdoor applications
standard
UL E32018, CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat