LN501 - 1/2" NM Locknut

Iberville

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 50)

  • $0.00 (Per 100)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LN501
Manufacturer
Iberville
Manufacturer's Part Number
LN-501
Description
1/2" NM Locknut
Locknut, 1/2 Inch, For Use With Rigid/Imc Conduit, Plastic
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Outlet Boxes, Etc. - Steel Mark as Incorrect
Suggest a New Category
Classification
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
UNSPSC
31161716 - Locknuts
UPC/EAN/GTIN
785991055511 / 5415022189674 / 00785991055511
Weight per unit
0.006 (lbs/each)
Price & Packaging
Minimum Order Quantity
50
Unit
Special Order Item
Resources
Images
 
 
LN501 - Small Image
 
LN501 - Large Image
Attachments
 
 
LN501 - Specification Sheet
Other Links
 
 
LN501 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Size
1/2 INCH
Descriptions
Product Type
1/2 Inch Plastic Locknut - Bulk
Description
1/2" NM LOCKNUT
extra long description
ABB LN-501 1/2 INCH PLASTIC LOCKNUT
Long Description
Locknut, 1/2 Inch, for Use with Rigid/IMC Conduit, Plastic
Manufacturer Information
Manufacturers Part Number
LN-501
Brand
Iberville
GTIN
00785991055511
UPC
785991055511
Taxonomies, Classifications, and Categories
Category Description
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
Type
Locknuts
Availability
minimum qty
50
Packaging
Weight per each
0.006
Carton
50
Package
100
Uses, Certifications, and Standards
standard
CSA
Application
For Use with Rigid/IMC Conduits
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat