LS79360C - 14.2" Black SS CTD Cable Tie

Ty-Rap

  • $373.75 (Per 50)
  • $7.48 (Each)

  • $373.75 (Per 50)

  • $747.50 (Per 100)

  • $3,737.50 (Per 500)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LS79360C
Manufacturer
Ty-Rap
Manufacturer's Part Number
LS-7.9-360-C
Description
14.2" Black SS CTD Cable Tie
Ball-Lock 316 Stainless Steel Cable Tie, Black Polyester Coated, Temperatures Up to 165 Degrees Celsius (329 F) For Cold Conditions and Offshore Applications, Ul/En/CSA62275 Type 21 Rated, Length Of 360MM (14.2 Inches), Width Of 7.9MM (0.31 Inch), Thickness Of 0.3MM (0.01 Inch), Tensile Strength Rating Of 1112 Newtons (250 Pounds)
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Cable Ties & Wraps Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
39121703 - Cable ties
UPC/GTIN
786209876836 / 00786209876836
Weight per unit
0.016 (lbs/each)
Price & Packaging
Minimum Order Quantity
50
Unit
$7.48 (Each)
Carton
$373.75 (Per 50)
Standard Packaging
$3,737.50 (Per 500)
Resources
360 Images
 
 
LS79360C - 360 Image
Other Links
 
 
LS79360C - Other
Images
 
 
LS79360C - Large Image
 
LS79360C - Large Image
 
LS79360C - Large Image
Attachments
 
 
LS79360C - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Thickness
0.01
Width
0.31
Length
14.2
Descriptions
Long Description
Ball-Lock 316 Stainless Steel Cable Tie, Black Polyester Coated, Temperatures up to 165 Degrees Celsius (329 F) for Cold Conditions and Offshore Applications, UL/EN/CSA62275 Type 21 Rated, Length of 360mm (14.2 Inches), Width of 7.9mm (0.31 Inch), Thickness of 0.3mm (0.01 Inch), Tensile Strength Rating of 1112 Newtons (250 Pounds)
Product Type
316 S/S Coated Tie 7.9X360 MM
Description
14.2" BLACK SS CTD CABLE TIE
extra long description
ABB LS-7.9-360-C 316 S/S COATED TIE
Additional Information
Tensile Strength
250;1112
Manufacturer Information
Brand
Ty-Rap
Manufacturers Part Number
LS-7.9-360-C
GTIN
00786209876836
UPC
786209876836
Taxonomies, Classifications, and Categories
Type
Stainless Steel
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Availability
minimum qty
50
Packaging
Weight per each
0.016
Carton
50
Package
500
Uses, Certifications, and Standards
standard
UL E49405
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat