LT20CCAR - 3/8" 90D NM LT Conn

Carlon

  • $15.46 (Each)
  • $15.46 (Each)

  • $231.84 (Per 15)

  • $1,545.63 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LT20CCAR
Manufacturer
Carlon
Manufacturer's Part Number
LT20C-CAR
Description
3/8" 90D NM LT Conn
3/8 Inch, 90 Degree, Two-Piece Liquidtight Non-Metallic Fitting, Ul E32447, Temperatures Up to 107 Degrees C, Nitril Rubber O-Ring, PVC, In Carton, Grey
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings Mark as Incorrect
Suggest a New Category
Classification
Non-Metallic Fittings
UNSPSC
39121420 - Liquid tight connectors
UPC/EAN/GTIN
034481131885 / 5415022442250 / 00034481131885
Weight per unit
0.12 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$15.46 (Each)
Carton
$231.84 (Per 15)
Resources
Images
 
 
LT20CCAR - Small Image
 
LT20CCAR - Large Image
Other Links
 
 
LT20CCAR - Other
Attachments
 
 
LT20CCAR - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Non-Metallic
Dimensions and Weight
Size
3/8 INCH
Descriptions
Product Type
3/8 Inch 90 Deg Liquidtight FTG
Description
3/8" 90D NM LT CONN
extra long description
ABB LT20C-CAR 3/8 INCH 90 DEG LIQUI
Long Description
3/8 Inch, 90 Degree, Two-Piece Liquidtight Non-Metallic Fitting, UL E32447, Temperatures up to 107 Degrees C, Nitril Rubber O-Ring, PVC, In Carton, Grey
Manufacturer Information
Manufacturers Part Number
LT20C-CAR
Brand
Carlon
GTIN
00034481131885
UPC
034481131885
Taxonomies, Classifications, and Categories
Category Description
NON-METALLIC FITTINGS
Type
Liquidtight Fittings
Packaging
Weight per each
0.12
Carton
15
Uses, Certifications, and Standards
Application
For use with Carflex conduit and Carflex X-Flex conduit
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat