LT20ENEW - 3/4" 90D NM LT Fitting

Carlon

  • $16.40 (Each)
  • $16.40 (Each)

  • $819.99 (Per 50)

  • $1,639.98 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LT20ENEW
Manufacturer
Carlon
Manufacturer's Part Number
LT20E-NEW
Description
3/4" 90D NM LT Fitting
3/4 Inch 90 Degree Liquidtight Non-Metallic Fitting
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings Mark as Incorrect
Suggest a New Category
Classification
Non-Metallic Fittings
UNSPSC
39121420 - Liquid tight connectors
UPC/GTIN
034481087861 / 00034481087861
Weight per unit
0.135 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$16.40 (Each)
Carton
$819.99 (Per 50)
Resources
Images
 
 
LT20ENEW - Small Image
 
LT20ENEW - Large Image
Attachments
 
 
LT20ENEW - Specification Sheet
Other Links
 
 
LT20ENEW - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Non-Metallic
Dimensions and Weight
Size
3/4 INCH
Descriptions
Description
3/4" 90D NM LT FITTING
Product Type
3/4 Inch 90 Deg Liquidtight FTG
extra long description
ABB LT20E-NEW 3/4 INCH 90 DEG LIQUI
Long Description
3/4 Inch 90 Degree Liquidtight Non-metallic Fitting
Manufacturer Information
Manufacturers Part Number
LT20E-NEW
Brand
T&B Liquidtight Fittings
GTIN
00034481087861
UPC
034481087861
Taxonomies, Classifications, and Categories
Category Description
NON-METALLIC FITTINGS
Type
Liquidtight Fittings
Packaging
Weight per each
0.135
Carton
50
Uses, Certifications, and Standards
standard
cULus
Application
For use with Carflex conduit and Carflex X-Flex conduit
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat