LT38P - 3/8" NM LT Bullet

T&B Ind Fitting

  • $12.13 (Each)
  • $12.13 (Each)

  • $242.59 (Per 20)

  • $1,212.93 (Per 100)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LT38P
Manufacturer
T&B Ind Fitting
Manufacturer's Part Number
LT38P
Description
3/8" NM LT Bullet
3/8 Inch Non-Metallic Liquidtight Bullet Connector
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings Mark as Incorrect
Suggest a New Category
Classification
Non-Metallic Fittings
UNSPSC
39121420 - Liquid tight connectors
UPC/EAN/GTIN
786210450643 / 5414363100584 / 00786210450643
Weight per unit
0.07 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$12.13 (Each)
Carton
$242.59 (Per 20)
Resources
Images
 
 
LT38P - Small Image
 
LT38P - Large Image
360 Images
 
 
LT38P - 360 Image
Attachments
 
 
LT38P - Specification Sheet
Other Links
 
 
LT38P - Other
 
LT38P - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Thermoplastic
Dimensions and Weight
Size
3/8 INCH
Descriptions
Description
3/8" NM LT BULLET
Product Type
3/8 Inch Straight Bullet Connector
extra long description
ABB LT38P 3/8 INCH STRAIGHT BULLET
Long Description
3/8 Inch Non-Metallic Liquidtight Bullet Connector
Manufacturer Information
Manufacturers Part Number
LT38P
Brand
T&B Ind Fitting
GTIN
00786210450643
UPC
786210450643
Taxonomies, Classifications, and Categories
Category Description
NON-METALLIC FITTINGS
Type
Bullet-Straight
Packaging
Weight per each
0.07
Carton
20
Uses, Certifications, and Standards
Application
T&B Bullet meets performance requirements when terminating Type B liquidtight non-metallic conduit or flexible non-metallic tubing to a box or enclosure with knockout opening or threaded hub
standard
UL E23018, CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat