LT38P - 3/8" NM LT Bullet

T&B Ind Fitting

  • $12.13 (Each)
  • $12.13 (Each)

  • $242.59 (Per 20)

  • $1,212.93 (Per 100)
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
LT38P
Manufacturer
T&B Ind Fitting
Manufacturer's Part Number
LT38P
Description
3/8" NM LT Bullet
3/8 Inch Non-Metallic Liquidtight Bullet Connector
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings Mark as Incorrect
Suggest a New Category
Classification
Non-Metallic Fittings
UNSPSC
39121420 - Liquid tight connectors
UPC/EAN/GTIN
786210450643 / 5414363100584 / 00786210450643
Weight per unit
0.07 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$12.13 (Each)
Carton
$242.59 (Per 20)
Resources
360 Images
 
 
LT38P - 360 Image
Images
 
 
LT38P - Small Image
 
LT38P - Large Image
Other Links
 
 
LT38P - Other
 
LT38P - Other
Attachments
 
 
LT38P - Specification Sheet
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
Thermoplastic
Dimensions and Weight
Size
3/8 INCH
Descriptions
Description
3/8" NM LT BULLET
Long Description
3/8 Inch Non-Metallic Liquidtight Bullet Connector
Product Type
3/8 Inch Straight Bullet Connector
extra long description
ABB LT38P 3/8 INCH STRAIGHT BULLET
Manufacturer Information
Manufacturers Part Number
LT38P
Brand
T&B Ind Fitting
GTIN
00786210450643
UPC
786210450643
Taxonomies, Classifications, and Categories
Category Description
NON-METALLIC FITTINGS
Type
Bullet-Straight
Packaging
Weight per each
0.07
Carton
20
Uses, Certifications, and Standards
standard
UL E23018, CSA
Application
T&B Bullet meets performance requirements when terminating Type B liquidtight non-metallic conduit or flexible non-metallic tubing to a box or enclosure with knockout opening or threaded hub
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of LT38P.
Jump To:

Cross Referenced

These items are similar to LT38P but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
0901-22-00 AFC Cable Systems 00077680147585
NMLT38 Arlington 00018997543806
429-NMLT Bridgeport Fittings 00781747404299
NMLQ-1038 Madison Electric 00784297630002
LMM-01 Neer n/a
LT38P Thomas & Betts 00786210450643
NMM01 Appleton Electric n/a
4721 Raco 00050169047217
P038NGYA Raco n/a
NMM01 O-Z Gedney n/a

* All prices subject to change.

Begin Live Chat