LT43CCAR - 3/8" NM LT Fitting

Carlon

  • $7.15 (Each)
  • $7.15 (Each)

  • $107.32 (Per 15)

  • $715.49 (Per 100)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LT43CCAR
Manufacturer
Carlon
Manufacturer's Part Number
LT43C-CAR
Description
3/8" NM LT Fitting
3/8 Inch, Straight, Two-Piece Liquidtight Non-Metallic Fitting, Ul E32447, Temperatures Up to 107 Degrees C, Nitril Rubber O-Ring, PVC, In Carton, Grey
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings Mark as Incorrect
Suggest a New Category
Classification
Non-Metallic Fittings
UNSPSC
39121420 - Liquid tight connectors
UPC/EAN/GTIN
034481131939 / 5415022442335 / 00034481131939
Weight per unit
0.09 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$7.15 (Each)
Carton
$107.32 (Per 15)
Resources
Images
 
 
LT43CCAR - Small Image
 
LT43CCAR - Large Image
Attachments
 
 
LT43CCAR - Specification Sheet
Other Links
 
 
LT43CCAR - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Non-Metallic
Dimensions and Weight
Size
3/8 INCH
Descriptions
Product Type
3/8 Inch Straight Liquidtight FTG
Description
3/8" NM LT FITTING
extra long description
ABB LT43C-CAR 3/8 INCH STRAIGHT LIQ
Long Description
3/8 Inch, Straight, Two-Piece Liquidtight Non-Metallic Fitting, UL E32447, Temperatures up to 107 Degrees C, Nitril Rubber O-Ring, PVC, In Carton, Grey
Manufacturer Information
Manufacturers Part Number
LT43C-CAR
Brand
Carlon
GTIN
00034481131939
UPC
034481131939
Taxonomies, Classifications, and Categories
Category Description
NON-METALLIC FITTINGS
Type
Liquidtight Fittings
Packaging
Weight per each
0.09
Carton
15
Uses, Certifications, and Standards
Application
For use with Carflex conduit and Carflex X-Flex conduit
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat