LT43DNEW - 1/2" STR NM LT Fitting

Carlon

  • $21.20 (Each)
  • $21.20 (Each)

  • $1,059.95 (Per 50)

  • $2,119.90 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LT43DNEW
Manufacturer
Carlon
Manufacturer's Part Number
LT43DNEW
Description
1/2" STR NM LT Fitting
Non-Metallic Liquid Tight Straight Fitting, 1/2 In Trade Size, Gray, 1.40 In Diameter, Insulated, 1 Outlet, +225 °F Operating Temperature, 8 LB/100
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings Mark as Incorrect
Suggest a New Category
Classification
Non-Metallic Fittings
UNSPSC
39121420 - Liquid tight connectors
UPC/GTIN
034481087878 / 00034481087878
Weight per unit
0.08 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$21.20 (Each)
Carton
$1,059.95 (Per 50)
Resources
Images
 
 
LT43DNEW - Small Image
 
LT43DNEW - Large Image
 
LT43DNEW - Large Image
Specifications Sheets
 
 
LT43DNEW - Specification Sheet
Attachments
 
 
LT43DNEW - Specification Sheet
Other Links
 
 
LT43DNEW - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Non-Metallic
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Diameter
1.40 in;35.6 mm
Size
1/2 INCH
Descriptions
Product Type
Non-Metallic Liquid Tight Straight Fitting
Long Description
Non-Metallic Liquid Tight Straight Fitting, 1/2 in Trade Size, Gray, 1.40 in Diameter, Insulated, 1 outlet, +225 °F Operating Temperature, 8 lb/100
Features
1/2 Inch Liquidtight Non-metallic Fitting
Short Description
Non-Metallic Liquid Tight Straight Fitting, Non-Metallic, 1/2 in, Straight
Description
1/2" STR NM LT FITTING
extra long description
ABB LT43D-NEW 1/2 INCH STRAIGHT LIQ
Additional Information
Connection Orientation
Straight
Insulated/Non-Insulated
Insulated
Connection Type
Straight
Number of Outlets
1
Maximum Operating Temperature
+225 °F;107 °C
for use with
Carflex Conduit and Carflex X-Flex Conduit
Standards Met
cULus Listed;UL 514B Listed
package quantity
50 CT
Made in USA
yes
Manufacturer Information
Brand
T&B Liquidtight Fittings
Manufacturers Part Number
LT43DNEW
sub brand
Carlon
GTIN
00034481087878
UPC
034481087878
Taxonomies, Classifications, and Categories
Category Description
NON-METALLIC FITTINGS
Type
Liquidtight Fittings
Trade Size
Trade Size
1/2 in
Packaging
Weight
8 lb/100
Weight per each
0.08
Carton
50
Uses, Certifications, and Standards
Application
Indoor;Outdoor
standard
cULus
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat