LT43ENEW - 3/4" STR NM LT Fitting

Carlon

  • $17.51 (Each)
  • $17.51 (Each)

  • $875.62 (Per 50)

  • $1,751.24 (Per 100)
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
LT43ENEW
Manufacturer
Carlon
Manufacturer's Part Number
LT43ENEW
Description
3/4" STR NM LT Fitting
Non-Metallic Liquid Tight Straight Fitting, 3/4 In Trade Size, Gray, 1.71 In Diameter, Insulated, Straight Connection, 1 Outlet, +225 °F Operating Temperature, 12.5 LB/100
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings Mark as Incorrect
Suggest a New Category
Classification
Non-Metallic Fittings
UNSPSC
39121420 - Liquid tight connectors
UPC/EAN/GTIN
034481087885 / 5415022433890 / 00034481087885
Weight per unit
0.125 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$17.51 (Each)
Carton
$875.62 (Per 50)
Resources
Images
 
 
LT43ENEW - Large Image
 
LT43ENEW - Small Image
 
LT43ENEW - Large Image
Other Links
 
 
LT43ENEW - Other
Attachments
 
 
LT43ENEW - Specification Sheet
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
Non-Metallic
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Diameter
1.71 in;43.4 mm
Size
3/4 INCH
Descriptions
Product Type
Non-Metallic Liquid Tight Straight Fitting
Long Description
Non-Metallic Liquid Tight Straight Fitting, 3/4 in Trade Size, Gray, 1.71 in Diameter, Insulated, Straight Connection, 1 outlet, +225 °F Operating Temperature, 12.5 lb/100
Features
3/4 Inch Liquidtight Non-metallic Fitting
Short Description
Non-Metallic Liquid Tight Straight Fitting, Non-Metallic, 3/4 in, Straight
Description
3/4" STR NM LT FITTING
extra long description
ABB LT43E-NEW 3/4 INCH STRAIGHT LIQ
Additional Information
Connection Orientation
Straight
Insulated/Non-Insulated
Insulated
Connection Type
Straight
Number of Outlets
1
Maximum Operating Temperature
+225 °F;107 °C
for use with
Carflex Conduit and Carflex X-Flex Conduit
Standards Met
cULus Listed;UL 514B Listed
package quantity
50 CT
Made in USA
yes
Manufacturer Information
Brand
Carlon
Manufacturers Part Number
LT43ENEW
sub brand
Carlon
GTIN
00034481087885
UPC
034481087885
Taxonomies, Classifications, and Categories
Category Description
NON-METALLIC FITTINGS
Type
Liquidtight Fittings
Trade Size
Trade Size
3/4 in
Packaging
Weight
12.5 lb/100
Weight per each
0.125
Carton
50
Uses, Certifications, and Standards
Application
Indoor;Outdoor
standard
cULus
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of LT43ENEW.
Jump To:

Similar Items

Similar items are close alternatives to LT43ENEW, though they may not be 100% alike.

Connector, 3/4 In Trade Size, Straight, Plain, Straight Connection Orientation, ...
  • Our Part #: 431NMLTS
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 431-NMLTS
  • Manufacturer: Bridgeport Fittings
  • Find: Similar Items
  • Pkg Sizes: 25 ($59.82) · 100 ($239.26) ·
431NMLTS - Bridgeport Fittings

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$2.39

Each

QTY:
Each
Add
Non-Metallic Liquid-Tight Straight Conduit Connector, Assemblies;Hvac Equipment;...
  • Our Part #: 8405
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 8405
  • Manufacturer: SPX
  • Find: Similar Items
  • Pkg Sizes: 10 ($41.35) · 100 ($413.50) ·
8405 - Superflex LTD.

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$4.14

Each

QTY:
Each
Add
Non Metallic Liquid Tight Straight Connector, 3/4 In Trade Size, Plastic, Gray, ...
  • Our Part #: NMLT7
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: NMLT7
  • Manufacturer: Arlington Industries
  • Find: Similar Items
  • Pkg Sizes: 10 ($44.58) · 50 ($222.88) ·
NMLT7 - Arlington Industries

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$4.46

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat