LT43G - 1-1/4" NM LT Fitting

Carlon

  • $30.36 (Each)
  • $30.36 (Each)

  • $151.79 (Per 5)

  • $3,035.78 (Per 100)

In-Stock: 1 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LT43G
Manufacturer
Carlon
Manufacturer's Part Number
LT43G
Description
1-1/4" NM LT Fitting
1-1/4 Inch, Straight, Two-Piece Liquidtight Non-Metallic Fitting, Ul E32447, Temperatures Up to 107 Degrees C, Nitril Rubber O-Ring, PVC, Grey
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings Mark as Incorrect
Suggest a New Category
Classification
Non-Metallic Fittings
UNSPSC
39121420 - Liquid tight connectors
UPC/EAN/GTIN
034481085652 / 5415022248418 / 00034481085652
Weight per unit
0.27 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$30.36 (Each)
Carton
$151.79 (Per 5)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
1
Resources
Images
 
 
LT43G - Small Image
 
LT43G - Large Image
Other Links
 
 
LT43G - Other
Attachments
 
 
LT43G - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Non-Metallic
Dimensions and Weight
Size
1-1/4 INCH
Descriptions
Description
1-1/4" NM LT FITTING
Product Type
1-1/4IN STR LT FTNG PVC Gry
extra long description
ABB LT43G 1-1/4IN STR LT FTNG PVC G
Long Description
1-1/4 Inch, Straight, Two-Piece Liquidtight Non-Metallic Fitting, UL E32447, Temperatures up to 107 Degrees C, Nitril Rubber O-Ring, PVC, Grey
Manufacturer Information
Brand
Carlon
Manufacturers Part Number
LT43G
GTIN
00034481085652
UPC
034481085652
Taxonomies, Classifications, and Categories
Category Description
NON-METALLIC FITTINGS
Type
Liquidtight Fittings
Packaging
Weight per each
0.27
Carton
5
Uses, Certifications, and Standards
standard
cULus
Application
For use with Carflex conduit and Carflex X-Flex conduit
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 1

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
West Monroe
1 View Store

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat