LT75P - 3/4" NM LT Bullet

T&B Ind Fitting

  • $13.15 (Each)
  • $13.15 (Each)

  • $131.48 (Per 10)

  • $657.40 (Per 50)

  • $1,314.80 (Per 100)
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
LT75P
Manufacturer
T&B Ind Fitting
Manufacturer's Part Number
LT75P
Description
3/4" NM LT Bullet
3/4 Inch Non-Metallic Liquidtight Bullet Connector
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings Mark as Incorrect
Suggest a New Category
Classification
Non-Metallic Fittings
UNSPSC
39121420 - Liquid tight connectors
UPC/EAN/GTIN
786210450667 / 5414363100690 / 00786210450667
Weight per unit
0.125 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$13.15 (Each)
Carton
$131.48 (Per 10)
Standard Packaging
$657.40 (Per 50)
Resources
Images
 
 
LT75P - Small Image
 
LT75P - Large Image
 
LT75P - Large Image
 
LT75P - Large Image
 
LT75P - Large Image
360 Images
 
 
LT75P - 360 Image
Attachments
 
 
LT75P - Specification Sheet
Other Links
 
 
LT75P - Other
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
Thermoplastic
Dimensions and Weight
Size
3/4 INCH
Descriptions
Product Type
3/4 Inch Straight Bullet Connector
Description
3/4" NM LT BULLET
Long Description
3/4 Inch Non-Metallic Liquidtight Bullet Connector
extra long description
ABB LT75P 3/4 INCH STRAIGHT BULLET
Manufacturer Information
Manufacturers Part Number
LT75P
Brand
T&B Ind Fitting
GTIN
00786210450667
UPC
786210450667
Taxonomies, Classifications, and Categories
Category Description
NON-METALLIC FITTINGS
Type
Bullet-Straight
Packaging
Weight per each
0.125
Carton
10
Package
50
Uses, Certifications, and Standards
Application
T&B Bullet meets performance requirements when terminating Type B liquidtight non-metallic conduit or flexible non-metallic tubing to a box or enclosure with knockout opening or threaded hub
standard
UL E23018, CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of LT75P.
Jump To:

Cross Referenced

These items are similar to LT75P but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
0903-10-00 AFC Cable Systems 00077680147646
NMM21 Appleton Electric n/a
NMM-21 APPOZGCOMM 00687855211210
NMLT75 Arlington 00018997547507
NMLT7 Arlington 00018997545770
431-NMLT Bridgeport Fittings 00781747404312
LT75NM Eaton Crouse-Hinds 00662277003544
NMLQ-1075 Madison Electric 00784297630026
LMM-21 Neer n/a
NMLT-75 Orbit Industries 00835243030671
NMM21 O-Z Gedney n/a
4723 Raco 00050169947234
P075NGYA Raco n/a
LT75P Thomas & Betts 00786210450667
LT502 Thomas & Betts 00785991055443
P472 Topaz 00751338215900

* All prices subject to change.

Begin Live Chat