LT9100P - 1" NM LT 90D Bullet

T&B Ind Fitting

  • $61.42 (Each)
  • $61.42 (Each)

  • $307.09 (Per 5)

  • $1,535.43 (Per 25)

  • $6,141.71 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LT9100P
Manufacturer
T&B Ind Fitting
Manufacturer's Part Number
LT9100P
Description
1" NM LT 90D Bullet
1 Inch 90 Degree Non-Metallic Liquidtight Bullet Connector
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings Mark as Incorrect
Suggest a New Category
Classification
Non-Metallic Fittings
UNSPSC
39121420 - Liquid tight connectors
UPC/EAN/GTIN
786210450742 / 5414363100713 / 00786210450742
Weight per unit
0.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$61.42 (Each)
Carton
$307.09 (Per 5)
Standard Packaging
$1,535.43 (Per 25)
Resources
360 Images
 
 
LT9100P - 360 Image
Images
 
 
LT9100P - Small Image
 
LT9100P - Large Image
Other Links
 
 
LT9100P - Other
 
LT9100P - Other
Attachments
 
 
LT9100P - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Thermoplastic
Dimensions and Weight
Size
1 INCH
Descriptions
Product Type
1 Inch 90 Deg Bullet Connector
Description
1" NM LT 90D BULLET
extra long description
ABB LT9100P 1 INCH 90 DEG BULLET CO
Long Description
1 Inch 90 Degree Non-Metallic Liquidtight Bullet Connector
Manufacturer Information
Manufacturers Part Number
LT9100P
Brand
T&B Ind Fitting
GTIN
00786210450742
UPC
786210450742
Taxonomies, Classifications, and Categories
Category Description
NON-METALLIC FITTINGS
Type
Bullet-90 Degree
Packaging
Weight per each
0.25
Carton
5
Package
25
Uses, Certifications, and Standards
Application
T&B Bullet meets performance requirements when terminating Type B liquidtight non-metallic conduit or flexible non-metallic tubing to a box or enclosure with knockout opening or threaded hub
standard
UL E23018, CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat