LT9150P - 1-1/2" 90D LT Bullet Conn

T&B Ind Fitting

  • $75.79 (Each)
  • $75.79 (Each)

  • $151.59 (Per 2)

  • $7,579.39 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LT9150P
Manufacturer
T&B Ind Fitting
Manufacturer's Part Number
LT9150P
Description
1-1/2" 90D LT Bullet Conn
1-1/2 Inch 90 Degree Non-Metallic Liquidtight Bullet Connector
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings Mark as Incorrect
Suggest a New Category
Classification
Non-Metallic Fittings
UNSPSC
39121420 - Liquid tight connectors
UPC/EAN/GTIN
786210450766 / 5414363100737 / 00786210450766
Weight per unit
0.56 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$75.79 (Each)
Carton
$151.59 (Per 2)
Resources
Images
 
 
LT9150P - Small Image
 
LT9150P - Large Image
Attachments
 
 
LT9150P - Specification Sheet
Other Links
 
 
LT9150P - Other
 
LT9150P - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Thermoplastic
Dimensions and Weight
Size
1-1/2 INCH
Descriptions
Product Type
1.5 Inch 90 Deg Bullet Connector
extra long description
ABB LT9150P 1.5 INCH 90 DEG BULLET
Description
1-1/2" 90D LT BULLET CONN
Long Description
1-1/2 Inch 90 Degree Non-Metallic Liquidtight Bullet Connector
Manufacturer Information
Brand
T&B Ind Fitting
Manufacturers Part Number
LT9150P
GTIN
00786210450766
UPC
786210450766
Taxonomies, Classifications, and Categories
Category Description
NON-METALLIC FITTINGS
Type
Bullet-90 Degree
Packaging
Weight per each
0.56
Carton
2
Uses, Certifications, and Standards
Application
T&B Bullet meets performance requirements when terminating Type B liquidtight non-metallic conduit or flexible non-metallic tubing to a box or enclosure with knockout opening or threaded hub
standard
UL E23018, CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat