LTC050 - 1/2" PVC Smooth NM LT Conduit

T&B Ind Fitting

  • $288.62 (Per 100 Feet)
  • $2.89 (Per Foot)

  • $288.62 (Per 100 Feet)

Availability: Call for Availability

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LTC050
Manufacturer
T&B Ind Fitting
Manufacturer's Part Number
LTC050
Description
1/2" PVC Smooth NM LT Conduit
Industrial Grade, Type B Liquidtight Flexible PVC Conduit, 1/2 Inch Conduit Size, Approved For Outdoor and Direct Burial In The Us, Ul Temperature Ratings - 105 Degrees C Dry, 60 Degree C Wet, 70 Degree C Oil, Csa Temperature Rating 18 to 75 Degrees C, Oil Resistant, Voltage Rating 600V, Black With Orange Markings
Slang Terms
Carflex®, Liquid Tight Conduit
Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings Mark as Incorrect
Suggest a New Category
Classification
Non-Metallic Sealtite and Fittings
UNSPSC
39131706 - Electrical conduit
UPC/EAN/GTIN
786210789545 / 5414363134862 / 00786210789545
Weight per unit
0.131 (lbs/each)
Price & Packaging
Minimum Order Quantity
100 Feet
Unit
$2.89 (Per Foot)
Carton
$288.62 (Per 100 Feet)
Resources
Images
 
 
LTC050 - Small Image
 
LTC050 - Large Image
Attachments
 
 
LTC050 - Specification Sheet
Other Links
 
 
LTC050 - Other
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
600 V
Material, Color, and Finish
Color
Black
Dimensions and Weight
Length
1200.7874
Descriptions
Product Type
1/2IN LT Type B Cond PVC BLK
Description
1/2" PVC SMOOTH NM LT CONDUIT
Long Description
Industrial Grade, Type B Liquidtight Flexible PVC Conduit, 1/2 Inch Conduit Size, Approved for Outdoor and Direct Burial in the US, UL Temperature Ratings - 105 Degrees C Dry, 60 Degree C Wet, 70 Degree C Oil, CSA Temperature Rating 18 to 75 Degrees C, Oil Resistant, Voltage Rating 600V, Black with Orange Markings
Special Features
The Smooth Inner Surface Ensures that Cables and Conductors Can Be Fed Through Very Easily
extra long description
ABB LTC050 1/2IN LT TYPE B COND PVC
similar brands
Sealtite®
Also Known As...
Carflex®
Liquid Tight Conduit
Additional Information
Inside Diameter
0.622
outside diameter
0.8386
Manufacturer Information
Manufacturers Part Number
LTC050
Brand
T&B Ind Fitting
GTIN
00786210789545
UPC
786210789545
Taxonomies, Classifications, and Categories
Category Description
NON-METALLIC SEALTITE AND FITTINGS
Type
Liquidtight Flexible Non-Metallic Conduit
Trade Size
Trade Size
1/2 in
Availability
minimum qty
100
Packaging
Weight per foot
0.131
Carton
100
Uses, Certifications, and Standards
Application
Machine Tools, Motor Hookups, Food Processing Equipment, Extensions from Wire Ways, and Sensor and Micro Switch Wiring Found In Control Consoles
standard
UL E95745, CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of LTC050.
Jump To:

Similar Items

Similar items are close alternatives to LTC050, though they may not be 100% alike.

1/2" N/M LT 100' Coil
  • Our Part #: LT12
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: N/A
  • Manufacturer: PVC
  • Find: Similar Items
  • Pkg Sizes: 100 Feet ($75.83) ·
LT12 - PVC

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$0.76

Per Foot

QTY:
Feet
Add

* All prices subject to change.

Begin Live Chat