LTC150TB - 1-1/2" LT BLK Flex PVC CNDT

T&B Ind Fitting

  • $349.42 (Per 50 Feet)
  • $6.99 (Per Foot)

  • $349.42 (Per 50 Feet)

  • $698.84 (Per 100 Feet)

Availability: Call for Availability

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LTC150TB
Manufacturer
T&B Ind Fitting
Manufacturer's Part Number
LTC150-TB
Description
1-1/2" LT BLK Flex PVC CNDT
Industrial Grade, Type B Liquidtight Flexible PVC Conduit, 1-1/2 Inch Conduit Size, Approved For Outdoor and Direct Burial In The Us, Ul Temperature Ratings - 105 Degrees C Dry, 60 Degree C Wet, 70 Degree C Oil, Csa Temperature Rating 18 to 75 Degrees C, Oil Resistant, Voltage Rating 600V, Black With Orange Markings
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings Mark as Incorrect
Suggest a New Category
Classification
Flex Non-Metallic Conduit & Tubing
UNSPSC
39131706 - Electrical conduit
UPC/EAN/GTIN
786210789583 / 5414363172185 / 00786210789583
Weight per unit
0.52 (lbs/each)
Price & Packaging
Minimum Order Quantity
50 Feet
Unit
$6.99 (Per Foot)
Carton
$349.42 (Per 50 Feet)
Resources
Other Links
 
 
LTC150TB - Other
Images
 
 
LTC150TB - Large Image
 
LTC150TB - Small Image
Attachments
 
 
LTC150TB - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
600 V
Material, Color, and Finish
Color
Black
Dimensions and Weight
Length
0.59840
Descriptions
Product Type
1-1/2IN LT Type B Cond PVC BLK
extra long description
ABB LTC150-TB 1-1/2IN LT TYPE B CON
Description
1-1/2" LT BLK FLEX PVC CNDT
Special Features
The Smooth Inner Surface Ensures that Cables and Conductors Can Be Fed Through Very Easily
Long Description
Industrial Grade, Type B Liquidtight Flexible PVC Conduit, 1-1/2 Inch Conduit Size, Approved for Outdoor and Direct Burial in the US, UL Temperature Ratings - 105 Degrees C Dry, 60 Degree C Wet, 70 Degree C Oil, CSA Temperature Rating 18 to 75 Degrees C, Oil Resistant, Voltage Rating 600V, Black with Orange Markings
Additional Information
Inside Diameter
1.57480
outside diameter
1.90160
Manufacturer Information
Brand
T&B Ind Fitting
Manufacturers Part Number
LTC150-TB
GTIN
00786210789583
UPC
786210789583
Taxonomies, Classifications, and Categories
Type
Liquidtight Flexible Non-Metallic Conduit
Trade Size
Trade Size
1-1/2 in
Availability
minimum qty
50
Packaging
Weight per foot
0.52
Carton
50
Uses, Certifications, and Standards
Application
Machine Tools, Motor Hookups, Food Processing Equipment, Extensions from Wire Ways, and Sensor and Micro Switch Wiring Found In Control Consoles
standard
UL E95745, CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat