LTWHIP3468 - 6' 3/4" Whip NM Fittings W/#8 Wire

Steel City

  • $44.35 (Each)
  • $44.35 (Each)

  • $266.10 (Per 6)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LTWHIP3468
Manufacturer
Steel City
Manufacturer's Part Number
LTWHIP 34-6-8
Description
6' 3/4" Whip NM Fittings W/#8 Wire
Liquidtight Whip Assembly, Fitting Size 3/4 Inch, Conduit Length 6 Feet, Wire Gauge #8
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Conduit & Raceways Mark as Incorrect
Suggest a New Category
Classification
Liquid Tight
UNSPSC
39121420 - Liquid tight connectors
UPC/GTIN
785991058406 / 00785991058406
Weight per unit
2.86 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$44.35 (Each)
Carton
$266.10 (Per 6)
Resources
Images
 
 
LTWHIP3468 - Small Image
 
LTWHIP3468 - Large Image
Attachments
 
 
LTWHIP3468 - Specification Sheet
Other Links
 
 
LTWHIP3468 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
3/4 Inch Conduit Fittings N/Met 6FT
Description
6' 3/4" WHIP NM FITTINGS W/#8 WIRE
extra long description
SC LTWHIP-34-6-8 3/4 INCH CONDUIT F
Long Description
Liquidtight Whip Assembly, Fitting Size 3/4 Inch, Conduit Length 6 Feet, Wire Gauge #8
Manufacturer Information
Brand
Steel City
Manufacturers Part Number
LTWHIP 34-6-8
GTIN
00785991058406
UPC
785991058406
Taxonomies, Classifications, and Categories
Category Description
Liquid Tight
Packaging
Weight per each
2.86
Carton
6
Uses, Certifications, and Standards
Application
N
nema rating
Red Dot
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat