LTXES06BB - 1-1/2"X50' LT FLX MTLC CNDT

T&B Liquidtight Systems

  • $45.86 (Per Foot)
  • $45.86 (Per Foot)

  • $2,292.78 (Per 50 Feet)

  • $4,585.56 (Per 100 Feet)

Availability: Call for Availability

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LTXES06BB
Manufacturer
T&B Liquidtight Systems
Manufacturer's Part Number
LTXES06B-B
Description
1-1/2"X50' LT FLX MTLC CNDT
Liquid Tight Flexible Metallic Conduit, Extreme Temperature Range, Galvanised Steel Core With TPR Jacket, Conduit Size 1-1/2 Inch, Length 15 Meters/50 Feet, Working Temperature -60 to 150 Degrees C, Intermitting to 165 Degrees C, Compliant to Rohs, Black
Slang Terms

Suggest a New Term
Categories
Conduit & Raceways - Liquid Tight Conduit Mark as Incorrect
Suggest a New Category
Classification
Liquid Tight
UNSPSC
39131706 - Electrical conduit
UPC/EAN/GTIN
786210106779 / 5415022390780 / 00786210106779
Weight per unit
1.04 (lbs/each)
Price & Packaging
Minimum Order Quantity
Foot
Unit
$45.86 (Per Foot)
Carton
$2,292.78 (Per 50 Feet)
Resources
Images
 
 
LTXES06BB - Large Image
 
LTXES06BB - Small Image
Other Links
 
 
LTXES06BB - Other
Attachments
 
 
LTXES06BB - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
TPR Jacket
Dimensions and Weight
Length
600
Descriptions
Product Type
LFMC XTMP 1-1/2 BLK 15M/50FT
Features
Extreme temperature, CE compliant Liquid-tight FlexibleMetallic Conduits provide excellent performance inextreme low and high temperature environments
Description
1-1/2"X50' LT FLX MTLC CNDT
Long Description
Liquid Tight Flexible Metallic Conduit, Extreme Temperature Range, Galvanised Steel Core with TPR Jacket, Conduit Size 1-1/2 Inch, Length 15 Meters/50 Feet, Working Temperature -60 to 150 Degrees C, Intermitting to 165 Degrees C, Compliant to RoHS, Black
Special Features
Designed to meet UL 360 ID/OD dimension requirements
extra long description
ABB LTXES06B-B LFMC XTMP 1-1/2 BLK
Additional Information
Inside Diameter
1.575
outside diameter
1.9
Manufacturer Information
Manufacturers Part Number
LTXES06B-B
Brand
T&B Liquidtight Systems
GTIN
00786210106779
UPC
786210106779
Taxonomies, Classifications, and Categories
Category Description
Liquid Tight
Type
Liquid Tight Flexible Metallic Conduit
Trade Size
Trade Size
1-1/2 in
Packaging
Weight per foot
1.04
Carton
50
Uses, Certifications, and Standards
standard
RoHS
Application
Used in extremely high temperature applications such as commercial ovens and refrigeration, industrial furnaces and foundries
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat