LX0W25 - Gang Switch Box C-3CLAMP&1/2ko

Steel City

  • $6.67 (Each)
  • $6.67 (Each)

  • $166.82 (Per 25)

  • $667.26 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LX0W25
Manufacturer
Steel City
Manufacturer's Part Number
LXOW-25
Description
Gang Switch Box C-3CLAMP&1/2ko
Switch Box, Pre-Galvanized, Silver, 12.5 Cu.In Capacity, 1 Gang, Rectangular, Knockout Cable Entry, 1/2 In Knockout Size, Ear Mount, 1 Outlet, 3 In Length, 2 In Width, 2-1/2 In Height, 0.62 LB/Ea
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Outlet Boxes, Etc. - Steel Mark as Incorrect
Suggest a New Category
Classification
Steel Boxes & Covers
UNSPSC
39121306 - Switch box
UPC/GTIN
785991118605 / 00785991118605
Weight per unit
0.62 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$6.67 (Each)
Carton
$166.82 (Per 25)
Resources
Images
 
 
LX0W25 - Small Image
 
LX0W25 - Large Image
 
LX0W25 - Large Image
 
LX0W25 - Large Image
 
LX0W25 - Large Image
360 Images
 
 
LX0W25 - 360 Image
Attachments
 
 
LX0W25 - Specification Sheet
Other Links
 
 
LX0W25 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
1
Shape
Rectangular
Material
Steel
Material, Color, and Finish
Finish
Pre-Galvanized
Color
Silver
Dimensions and Weight
Length
3 in
Width
2 in
Height
2-1/2 in
Size
3 Inches Height x 2 Inches Width x 2-1/2 inches depth
Descriptions
Description
GANG SWITCH BOX C-3CLAMP&1/2KO
Product Type
Switch Box
Long Description
Switch Box, Pre-Galvanized, Silver, 12.5 cu.in Capacity, 1 Gang, Rectangular, Knockout Cable Entry, 1/2 in Knockout Size, Ear Mount, 1 outlet, 3 in Length, 2 in Width, 2-1/2 in Height, 0.62 lb/EA
Short Description
2-1/2" D Switch Box, Silver, 1 Gang, w/Ears and KO
Special Features
Made of Steel
extra long description
ABB LXOW-25 SWBX,STL,12.5C,GNGBLE,E
Additional Information
Cable Entry Type
Knockout
for use with
Non-Metallic Sheathed Cable
Knockout Size
1/2 in
Mounting Type
Ear Mount
Number of Outlets
1
Standards Met
UL Listed E2969
package quantity
25 CT
Made in USA
yes
number of outlet
1
Manufacturer Information
Brand
Steel City
Manufacturers Part Number
LXOW-25
sub brand
Steel City(R)
GTIN
00785991118605
UPC
785991118605
Taxonomies, Classifications, and Categories
Category Description
STEEL BOXES & COVERS
Type
Switch Boxes
Packaging
Weight
0.62 lb/EA
Weight per each
0.62
Carton
25
Uses, Certifications, and Standards
Capacity
12.5 cu.in
Application
Armored/Metal Clad Cable
standard
UL E2969 / UL E2969
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat