MD6M2 - Mal Cu MTR Pigtl Disc #6 Awg SZ2 Blu

Color-Keyed

  • $45.38 (Each)
  • $45.38 (Each)

  • $272.29 (Per 6)

  • $2,722.91 (Per 60)

  • $4,538.18 (Per 100)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
MD6M2
Manufacturer
Color-Keyed
Manufacturer's Part Number
MD6M2
Description
Mal Cu MTR Pigtl Disc #6 Awg SZ2 Blu
Kube Male (One Load) Copper Motor Pigtail Disconnect, Wire Size 6 Awg, Body Size 2, Die Color Code Blue
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121447 - Wire terminal disconnect
UPC/GTIN
786210786865 / 00786210786865
Weight per unit
0.065 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$45.38 (Each)
Carton
$272.29 (Per 6)
Standard Packaging
$2,722.91 (Per 60)
Resources
Images
 
 
MD6M2 - Small Image
 
MD6M2 - Large Image
 
MD6M2 - Large Image
 
MD6M2 - Large Image
360 Images
 
 
MD6M2 - 360 Image
Attachments
 
 
MD6M2 - Specification Sheet
Other Links
 
 
MD6M2 - Other
 
MD6M2 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Copper
Material, Color, and Finish
Color
Blue
Finish
Tin Plated
Descriptions
Description
MAL CU MTR PIGTL DISC #6 AWG SZ2 BLU
Long Description
KUBE Male (One Load) Copper Motor Pigtail Disconnect, Wire Size 6 AWG, Body Size 2, Die Color Code Blue
Special Features
Fast, snap-together assembly offers maximum labor savings. Not need for nuts, bolts and washers or insulating tape - simply slide on reusable boot
Product Type
MTR Pig Disc Male 1LD 6 SZ2 Blu
extra long description
ABB MD6M-2 MTR PIG DISC MALE 1LD 6
Manufacturer Information
Manufacturers Part Number
MD6M2
Brand
COLOR-KEYED
GTIN
00786210786865
UPC
786210786865
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Motor Lead Male Disconnect
Packaging
Weight per each
0.065
Carton
6
Package
60
Uses, Certifications, and Standards
standard
UL E9809
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat