MD6M2 - Mal Cu MTR Pigtl Disc #6 Awg SZ2 Blu

Color-Keyed

  • $58.03 (Each)
  • $58.03 (Each)

  • $348.16 (Per 6)

  • $3,481.64 (Per 60)

  • $5,802.74 (Per 100)

Available from manufacturer.
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
MD6M2
Manufacturer
Color-Keyed
Manufacturer's Part Number
MD6M-2
Description
Mal Cu MTR Pigtl Disc #6 Awg SZ2 Blu
Copper, Tin-Plated 600 V Motor Lead Disconnect (Male), 1 Line to 1 Load (2-Wire), Wire 6 Awg, Body Size 2, Die Color Blue, Boot Mdboot-2.
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121447 - Wire terminal disconnect
UPC/GTIN
786210786865 / 00786210786865
Weight per unit
0.065 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$58.03 (Each)
Carton
$348.16 (Per 6)
Standard Packaging
$3,481.64 (Per 60)
Stock Availability
Nacogdoches
0
All Stores
0
Resources
360 Images
 
 
MD6M2 - 360 Image
Images
 
 
MD6M2 - Small Image
 
MD6M2 - Large Image
 
MD6M2 - Large Image
 
MD6M2 - Large Image
 
MD6M2 - Video
Other Links
 
 
MD6M2 - Other
 
MD6M2 - Other
Attachments
 
 
MD6M2 - Specification Sheet
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
Copper
Material, Color, and Finish
Color
Blue
Finish
Tin Plated
Descriptions
Description
MAL CU MTR PIGTL DISC #6 AWG SZ2 BLU
Extra Long Description
ABB MD6M-2 MLD MAL 1LOAD 6 BSZ 2 BL
Long Description
Copper, tin-plated 600 V motor lead disconnect (Male), 1 line to 1 load (2-wire), wire 6 AWG, body size 2, die color Blue, boot MDBOOT-2.
Product Type
MLD Mal 1LOAD 6 BSZ 2 Blu
Special Features
Fast, snap-together assembly offers maximum labor savings. Not need for nuts, bolts and washers or insulating tape - simply slide on reusable boot
Additional Information
Media
Yes
Manufacturer Information
Brand
COLOR-KEYED
Manufacturers Part Number
MD6M2
GTIN
00786210786865
UPC
786210786865
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Motor Lead Male Disconnect
Packaging
Weight per each
0.065
Carton
6
Package
60
Uses, Certifications, and Standards
Standard
UL E9809
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area