MD8M2 - Mal Cu MTR Pigtl Disc #8 Awg SZ2 Red

Color-Keyed

  • $37.92 (Each)
  • $37.92 (Each)

  • $227.52 (Per 6)

  • $2,275.22 (Per 60)

  • $3,792.03 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
MD8M2
Manufacturer
Color-Keyed
Manufacturer's Part Number
MD8M-2
Description
Mal Cu MTR Pigtl Disc #8 Awg SZ2 Red
Kube Male (One Load) Copper Motor Pigtail Disconnect, Wire Size 8 Awg, Body Size 2, Die Color Code Red
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out Mark as Incorrect
Suggest a New Category
Classification
Residential Receptacles
UNSPSC
39121447 - Wire terminal disconnect
UPC/EAN/GTIN
786210786841 / 5415022181197 / 00786210786841
Weight per unit
0.07 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$37.92 (Each)
Carton
$227.52 (Per 6)
Standard Packaging
$2,275.22 (Per 60)
Resources
Images
 
 
MD8M2 - Small Image
 
MD8M2 - Large Image
360 Images
 
 
MD8M2 - 360 Image
Attachments
 
 
MD8M2 - Specification Sheet
Other Links
 
 
MD8M2 - Other
 
MD8M2 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Copper
Material, Color, and Finish
Color
Red
Finish
Tin Plated
Descriptions
Description
MAL CU MTR PIGTL DISC #8 AWG SZ2 RED
Product Type
MTR Pig Disc Male 1LD 8 SZ2 Red
extra long description
ABB MD8M-2 MTR PIG DISC MALE 1LD 8
Long Description
KUBE Male (One Load) Copper Motor Pigtail Disconnect, Wire Size 8 AWG, Body Size 2, Die Color Code Red
Special Features
Fast, snap-together assembly offers maximum labor savings. Not need for nuts, bolts and washers or insulating tape - simply slide on reusable boot
Manufacturer Information
Manufacturers Part Number
MD8M-2
Brand
COLOR-KEYED
GTIN
00786210786841
UPC
786210786841
Taxonomies, Classifications, and Categories
Category Description
Residential receptacles
Type
Motor Lead Male Disconnect
Packaging
Weight per each
0.07
Carton
6
Package
60
Uses, Certifications, and Standards
standard
UL E9809 / UL E9809
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat