MPNY1000A9C - Cable Tie Mounting Base

Catamount

  • $148.31 (Per 100)
  • $1.48 (Each)

  • $148.31 (Per 100)

In-Stock: 200 available locally (Nacogdoches, TX) ( change location)
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
MPNY1000A9C
Manufacturer
Catamount
Manufacturer's Part Number
MPNY-1000A-9-C
Description
Cable Tie Mounting Base
Cable Tie Mounting Base, Nylon/Polyamide 6.6 Material, Ivory, 1-1/8 In Length, 1.125 In Width, +158 °F Operating Temperature
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Cable Ties & Wraps Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
39121717 - Cable tie mounts
UPC/EAN/GTIN
728494087603 / 5414363031635 / 00728494087603
Weight per unit
0.004 (lbs/each)
Price & Packaging
Minimum Order Quantity
100
Unit
$1.48 (Each)
Carton
$148.31 (Per 100)
Stock Availability
Nacogdoches
200 (Check another store)
All Stores
9,500
Resources
Images
 
 
MPNY1000A9C - Small Image
 
MPNY1000A9C - Large Image
Other Links
 
 
MPNY1000A9C - Other
Attachments
 
 
MPNY1000A9C - Specification Sheet
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
Nylon/Polyamide 6.6
Material, Color, and Finish
Color
Ivory
Dimensions and Weight
Length
1-1/8 in
Width
28.58 mm;1.125 in
Descriptions
Description
CABLE TIE MOUNTING BASE
Extra Long Description
ABB MPNY-1000A-9-C CABLE TIE 1 NAT
Features
Cable Tie Mounting Base, Natural Nylon 6.6 for Temperatures up to 70 Degrees Celsius (158 F), Length of 28.58mm (1.125 Inches), Width of 28.58mm (1.125 Inches), Height of 5.08mm (0.20 Inches), Acrylic Adhesive Method, 100 Pack
Long Description
Cable Tie Mounting Base, Nylon/Polyamide 6.6 Material, Ivory, 1-1/8 in Length, 1.125 in Width, +158 °F Operating Temperature
Product Type
Cable Tie Mounting Base
Short Description
Cable Tie Mounting Base, Nylon/Polyamide 6.6, Ivory, 1-1/8 in
Additional Information
Made In USA
yes
Maximum Operating Temperature
+70 °C;+158 °F
Package Quantity
5000 PK;100 CT
Manufacturer Information
Brand
Catamount
Manufacturers Part Number
MPNY-1000A-9-C
GTIN
00728494087603
UPC
728494087603
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
MOUNTING BASE
Availability
Minimum Qty
100
Packaging
Weight per each
0.004
Carton
100
Uses, Certifications, and Standards
Mounting
Adhesive
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat