MPNY7509C - 3/4" Rubber CBL Tie MNT Base

Catamount

  • $0.42 (Each)
  • $0.42 (Each)

  • $41.94 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
MPNY7509C
Manufacturer
Catamount
Manufacturer's Part Number
MPNY-750-9-C
Description
3/4" Rubber CBL Tie MNT Base
Cable Tie Mounting Base, Natural Nylon 6.6 For Temperatures Up to 70 Degrees Celsius (158 F), Length Of 18.79MM (0.74 Inches), Width Of 18.79MM (0.74 Inches), Height Of 5.08MM (0.20 Inches), Mechanical Strength 40 Newtons (9 Pounds), Hole Size #4, Synthetic Rubber Adhesive Mounting Method, 100 Pack
Slang Terms

Suggest a New Term
Categories
Anchor and Fasteners - Miscellaneous Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
39121717 - Cable tie mounts
UPC/EAN/GTIN
728494081526 / 5414363126089 / 00728494081526
Weight per unit
0.00188 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.42 (Each)
Carton
$41.94 (Per 100)
Resources
360 Images
 
 
MPNY7509C - 360 Image
Images
 
 
MPNY7509C - Small Image
 
MPNY7509C - Large Image
 
MPNY7509C - Large Image
 
MPNY7509C - Large Image
Other Links
 
 
MPNY7509C - Other
Attachments
 
 
MPNY7509C - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Nylon/Polyamide 6.6
Material, Color, and Finish
Color
Natural
Descriptions
Product Type
Cable Tie MTG Base Nat .75IN Rubber
Description
3/4" RUBBER CBL TIE MNT BASE
Long Description
Cable Tie Mounting Base, Natural Nylon 6.6 for Temperatures up to 70 Degrees Celsius (158 F), Length of 18.79mm (0.74 Inches), Width of 18.79mm (0.74 Inches), Height of 5.08mm (0.20 Inches), Mechanical Strength 40 Newtons (9 Pounds), Hole Size #4, Synthetic Rubber Adhesive Mounting Method, 100 Pack
extra long description
ABB MPNY-750-9-C CABLE TIE MTG BASE
Manufacturer Information
Brand
Catamount
Manufacturers Part Number
MPNY-750-9-C
GTIN
00728494081526
UPC
728494081526
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
MOUNTING BASE
Packaging
Weight per each
0.00188
Carton
100
Uses, Certifications, and Standards
Operating Temperature
-40 to +185 F
Mounting
Adhesive
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat