MSC20 - MTR Stub Splice Insulator

Shrink-Kon

  • $38.21 (Each)
  • $38.21 (Each)

  • $152.83 (Per 4)

  • $3,820.77 (Per 100)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
MSC20
Manufacturer
Shrink-Kon
Manufacturer's Part Number
MSC20
Description
MTR Stub Splice Insulator
Motor Stub Splice Insulator 2 - 2/0 Awg, Bolt Max Length 1 Inch
Slang Terms

Suggest a New Term
Categories
Tape, Soldering, & Shrink Tube - Insulating Materials Mark as Incorrect
Suggest a New Category
Classification
Wire Lube, Markers, & Ties
UNSPSC
39121721 - Electrical insulators
UPC/EAN/GTIN
786210817705 / 5414363155621 / 00786210817705
Weight per unit
0.15 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$38.21 (Each)
Carton
$152.83 (Per 4)
Resources
Images
 
 
MSC20 - Small Image
 
MSC20 - Large Image
 
MSC20 - Large Image
 
MSC20 - Large Image
 
MSC20 - Large Image
360 Images
 
 
MSC20 - 360 Image
Attachments
 
 
MSC20 - Specification Sheet
Other Links
 
 
MSC20 - Other
 
MSC20 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
600 V
Material
Body - Modified Neoprene Elastomer, Straps - Nylon
Descriptions
Product Type
Insul Splice 2-2/0 Awg 1IN Bolt
Description
MTR STUB SPLICE INSULATOR
extra long description
ABB MSC20 INSUL SPLICE 2-2/0 AWG 1I
Long Description
Motor Stub Splice Insulator 2 - 2/0 AWG, Bolt Max Length 1 inch
Special Features
Re-enterable motor stub insulator
Manufacturer Information
Brand
Shrink-Kon
Manufacturers Part Number
MSC20
GTIN
00786210817705
UPC
786210817705
Taxonomies, Classifications, and Categories
Category Description
WIRE LUBE, MARKERS, & TIES
Type
Splice Insulators and Insulating Covers
Packaging
Weight per each
0.15
Carton
4
Uses, Certifications, and Standards
standard
UL E9809 / UL E9809
Application
Insulate motor stub splices quickly and dependably
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat