N423C95V - 4" Box W/Bar HNGR &CLMP

Carlon

  • $5.05 (Each)
  • $5.05 (Each)

  • $252.32 (Per 50)

  • $504.63 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
N423C95V
Manufacturer
Carlon
Manufacturer's Part Number
N-423-C-95-V
Description
4" Box W/Bar HNGR &CLMP
Ceiling Box, Non-Metallic Material, Black, 22.5 Cu.In Capacity, Round, Angled Side Nails, 2-1/2 In Height, 4 In Diameter, 62.5 LB/100
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Boxes & Covers Mark as Incorrect
Suggest a New Category
Classification
Plastic Boxes
UNSPSC
39121316 - Ceiling box
UPC/GTIN
785991017762 / 00785991017762
Weight per unit
0.625 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.05 (Each)
Carton
$252.32 (Per 50)
Resources
Images
 
 
N423C95V - Small Image
 
N423C95V - Large Image
Attachments
 
 
N423C95V - Specification Sheet
Other Links
 
 
N423C95V - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Non-Metallic
Shape
Round
Material, Color, and Finish
Color
Black
Dimensions and Weight
Height
2-1/2 in
Diameter
4 in;101.6 mm
Descriptions
Short Description
Ceiling Box, Non-Metallic, Black, 22.5 cu.in
Product Type
Ceiling Box
Long Description
Ceiling Box, Non-Metallic Material, Black, 22.5 cu.in Capacity, Round, Angled Side Nails, 2-1/2 in Height, 4 in Diameter, 62.5 lb/100
Features
Round Ceiling Box, Volume 22.5 Cubic Inches, Diameter 4 Inches, Depth 2-1/2 Inches, Color Black, Material Polycarbonate, Mounting Means 16 Inch Bar Hanger 12-1/4 Inch Minimum to 19 Inch Maximum, with V Clamp, with Molded Fast Clamp
Description
4" BOX W/BAR HNGR &CLMP
Special Features
Molded fast clamps
extra long description
ABB N-423-C-95-V RND CEIL-BX 22.5CU
Additional Information
Mounting Type
Angled Side Nails
Standards Met
UL E11461 Listed
package quantity
50 CT
Made in USA
yes
Knockouts
0
Manufacturer Information
Brand
Carlon
Manufacturers Part Number
N-423-C-95-V
sub brand
Carlon(R)
GTIN
00785991017762
UPC
785991017762
Taxonomies, Classifications, and Categories
Category Description
PLASTIC BOXES
Type
Ceiling Boxes
Packaging
Weight
62.5 lb/100
Weight per each
0.625
Carton
50
Uses, Certifications, and Standards
Capacity
22.5 cu.in
Application
Suitable for Fixture Support Up to 50 Lbs
Mounting
Angled side nails
standard
UL E11461
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat