N423CV - 4/0 Nail On Plastic Box

Carlon / Nutek

  • $3.60 (Each)
  • $3.60 (Each)

  • $180.22 (Per 50)

  • $360.43 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
N423CV
Manufacturer
Carlon / Nutek
Manufacturer's Part Number
N-423-C-V
Description
4/0 Nail On Plastic Box
Nail On Ceiling Box, Non-Metallic Material, Black, 22.5 Cu.In Capacity, Round, Adjustable Bar Hanger, 2-1/2 In Height, 4 In Diameter, 25 LB/100
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Boxes & Covers Mark as Incorrect
Suggest a New Category
Classification
Plastic Boxes
UNSPSC
39121316 - Ceiling box
UPC/GTIN
785991020687 / 00785991020687
Weight per unit
0.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.60 (Each)
Carton
$180.22 (Per 50)
Resources
Other Links
 
 
N423CV - Other
Images
 
 
N423CV - Small Image
 
N423CV - Large Image
Attachments
 
 
N423CV - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Non-Metallic
Shape
Round
Material, Color, and Finish
Color
Black
Dimensions and Weight
Height
2-1/2 in
Diameter
4 in;101.6 mm
Descriptions
Product Type
Nail On Ceiling Box
Description
4/0 NAIL ON PLASTIC BOX
Long Description
Nail On Ceiling Box, Non-Metallic Material, Black, 22.5 cu.in Capacity, Round, Adjustable Bar Hanger, 2-1/2 in Height, 4 in Diameter, 25 lb/100
Features
Round Ceiling Box, Volume 22.5 Cubic Inches, Diameter 4 Inches, Depth 2-1/2 Inches, Color Black, Material Polycarbonate, Mounting Means Angled Side Nails, with Molded V Clamp
Short Description
Nail On Ceiling Box, Non-Metallic, Black, 22.5 cu.in
Special Features
Molded V clamps with installed ground strap
extra long description
SC N-423-C-V 4 INCH DIA NAIL ON W/
Additional Information
Mounting Type
Adjustable Bar Hanger
Standards Met
UL E11461 Listed
package quantity
50 CT
Made in USA
yes
Knockouts
0
Manufacturer Information
Brand
Union Box/CVR
Manufacturers Part Number
N-423-C-V
sub brand
Carlon(R)
GTIN
00785991020687
UPC
785991020687
Taxonomies, Classifications, and Categories
Category Description
PLASTIC BOXES
Type
Ceiling Boxes
Packaging
Weight
25 lb/100
Weight per each
0.25
Carton
50
Uses, Certifications, and Standards
Capacity
22.5 cu.in
Application
Suitable for Fixture Support Up to 50 Lbs
Mounting
16 Inch adjustable bar hanger
standard
UL E11461
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat