NC501SC - 1/2" NM Hit Lock Conn

Steel City

  • $0.55 (Each)
  • $0.55 (Each)

  • $55.02 (Per 100)

  • $275.10 (Per 500)
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
NC501SC
Manufacturer
Steel City
Manufacturer's Part Number
NC-501SC
Description
1/2" NM Hit Lock Conn
Connector, Size 1/2 Inch, Nylon, For Use With Non-Metallic Sheathed Cable
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Non-Metallic CBL CBL Fittings Mark as Incorrect
Suggest a New Category
Classification
Cord Connectors & Cord Grips
UNSPSC
39121311 - Electrical fittings
UPC/EAN/GTIN
785991124583 / 5414363156017 / 00785991124583
Weight per unit
0.005 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.55 (Each)
Carton
$55.02 (Per 100)
Standard Packaging
$275.10 (Per 500)
Resources
Images
 
 
NC501SC - Small Image
 
NC501SC - Large Image
 
NC501SC - Large Image
 
NC501SC - Large Image
360 Images
 
 
NC501SC - 360 Image
Attachments
 
 
NC501SC - Specification Sheet
Other Links
 
 
NC501SC - Other
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
Nylon
Material, Color, and Finish
Color
Yellow
Dimensions and Weight
Size
1/2 INCH
Descriptions
Description
1/2" NM HIT LOCK CONN
Product Type
1/2 Inch Conn, Hittlock, Use W/ NMSC
Long Description
Connector, Size 1/2 Inch, Nylon, For use with Non-Metallic Sheathed Cable
extra long description
ABB NC-501SC 1/2 INCH CONN,HITTLOCK
Manufacturer Information
Manufacturers Part Number
NC-501SC
Brand
Steel City
GTIN
00785991124583
UPC
785991124583
Taxonomies, Classifications, and Categories
Category Description
CORD CONNECTORS & CORD GRIPS
Type
Hit Lock Connectors
Packaging
Weight per each
0.005
Carton
100
Package
500
Uses, Certifications, and Standards
Application
For use with non-metallic sheathed cable
standard
UL e17583 / UL e17583
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of NC501SC.
Jump To:

Cross Referenced

These items are similar to NC501SC but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
ST-50 Appleton Electric 00781381679107
NM94 Arlington 00018997054883
NM940 Arlington 00018997721563
NM74 Arlington 00018997545107
619-NM Bridgeport Fittings 00781747406194
616-NMD Bridgeport Fittings 00781747406163
DRC50 LH Dottie 00781002505075
1200 Madison Electric 00784297113000
4714 Raco 00050169047149
4714BULK Raco 00050169471494
NC-501-SC Thomas & Betts 00785991124583
3300 Thomas & Betts 00786210033006
NC501DBL Thomas & Betts n/a
CI4004 Thomas & Betts 00622538740045
RCR50 Topaz 00751338851719

* All prices subject to change.

Begin Live Chat