P7161 - 1" STL Pipe Clamp

Superstrut

  • $22.20 (Each)
  • $22.20 (Each)

  • $443.96 (Per 20)

  • $2,219.78 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
P7161
Manufacturer
Superstrut
Manufacturer's Part Number
P716 1
Description
1" STL Pipe Clamp
Clamp, Pipe Series, Nominal Pipe Size 1 Inch, Steel
Slang Terms

Suggest a New Term
Categories
Channel, Strut & Fittings - Channel & Strut Fittings Mark as Incorrect
Suggest a New Category
Classification
Misc Fittings
UNSPSC
39121701 - Electrical hangers
UPC/GTIN
616013160923 / 00616013160923
Weight per unit
0.23 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$22.20 (Each)
Carton
$443.96 (Per 20)
Resources
Images
 
 
P7161 - Small Image
 
P7161 - Large Image
 
P7161 - Large Image
 
P7161 - Large Image
 
P7161 - Large Image
360 Images
 
 
P7161 - 360 Image
Attachments
 
 
P7161 - Specification Sheet
Other Links
 
 
P7161 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Finish
GoldGalv
Dimensions and Weight
Size
1 INCH
Descriptions
Product Type
Pipe Series CLP Size 1INCH Steel
Description
1" STL PIPE CLAMP
extra long description
ABB P716 1 PIPE SERIES CLP SIZE 1IN
Long Description
Clamp, Pipe Series, Nominal Pipe Size 1 Inch, Steel
Special Features
Assembly includes steel clamp with bolt/locknut and cushion
Manufacturer Information
Brand
Superstrut
Manufacturers Part Number
P716 1
GTIN
00616013160923
UPC
616013160923
Taxonomies, Classifications, and Categories
Category Description
MISC FITTINGS
Type
Pipe Straps, Pipe Clamps & Hangers (Series 700)
Packaging
Weight per each
0.23
Carton
20
Uses, Certifications, and Standards
Application
To secure pipes, tubes and hoses for fluid conductors
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat