P71634 - 3/4" STL Pipe Clamp

Superstrut

  • $16.75 (Each)
  • $16.75 (Each)

  • $418.82 (Per 25)

  • $1,675.29 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
P71634
Manufacturer
Superstrut
Manufacturer's Part Number
P716 3/4
Description
3/4" STL Pipe Clamp
Clamp, Pipe Series, Nominal Pipe Size 3/4 Inch, Steel
Slang Terms

Suggest a New Term
Categories
Channel, Strut & Fittings - Channel & Strut Fittings Mark as Incorrect
Suggest a New Category
Classification
Misc Fittings
UNSPSC
39121701 - Electrical hangers
UPC/GTIN
616013160916 / 00616013160916
Weight per unit
0.205 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$16.75 (Each)
Carton
$418.82 (Per 25)
Resources
Images
 
 
P71634 - Small Image
 
P71634 - Large Image
Attachments
 
 
P71634 - Specification Sheet
Other Links
 
 
P71634 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Finish
GoldGalv
Dimensions and Weight
Size
3/4
Descriptions
Product Type
Pipe Series CLP Size 3/4 In Steel
Description
3/4" STL PIPE CLAMP
extra long description
ABB P716 3/4 PIPE SERIES CLP SIZE 3
Long Description
Clamp, Pipe Series, Nominal Pipe Size 3/4 Inch, Steel
Special Features
Assembly includes steel clamp with bolt/locknut and cushion
Manufacturer Information
Brand
Superstrut
Manufacturers Part Number
P716 3/4
GTIN
00616013160916
UPC
616013160916
Taxonomies, Classifications, and Categories
Category Description
MISC FITTINGS
Type
Pipe Straps, Pipe Clamps & Hangers (Series 700)
Packaging
Weight per each
0.205
Carton
25
Uses, Certifications, and Standards
Application
To secure pipes, tubes and hoses for fluid conductors
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat