PC1 - 1" Parallel Clamp

Steel City

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 50)

  • $0.00 (Per 100)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PC1
Manufacturer
Steel City
Manufacturer's Part Number
PC 1
Description
1" Parallel Clamp
Clamp, PC Beam, Outer Diameter Of Conduit or Pipe 1.315 Inch, Nominal Conduit Size 1 Inch, Malleable Iron, For Mounting Pipe or Conduit Parallel to The Beam
Slang Terms

Suggest a New Term
Categories
Channel, Strut & Fittings - Channel & Strut Fittings Mark as Incorrect
Suggest a New Category
Classification
Beam, Ra, Edge, & Parallel Clamps
UNSPSC
31162905 - Beam clamps
UPC/GTIN
785991502428 / 00785991502428
Weight per unit
0.605 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
PC1 - Small Image
 
PC1 - Large Image
Attachments
 
 
PC1 - Specification Sheet
Other Links
 
 
PC1 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Malleable Iron
Material, Color, and Finish
Finish
Galvanized
Dimensions and Weight
Length
2-1/2 in
Width
1-3/16 in
Descriptions
Description
1" PARALLEL CLAMP
extra long description
ABB PC 1 PC BEAM CLP COND SZ 1IN MA
Product Type
PC Beam CLP Cond SZ 1IN Mall Iron
Long Description
Clamp, PC Beam, Outer Diameter of Conduit or Pipe 1.315 Inch, Nominal Conduit Size 1 Inch, Malleable Iron, For Mounting Pipe or Conduit Parallel to the Beam
Manufacturer Information
Manufacturers Part Number
PC 1
Brand
Steel City
GTIN
00785991502428
UPC
785991502428
Taxonomies, Classifications, and Categories
Category Description
BEAM, RA, EDGE, & PARALLEL CLAMPS
Type
Clamp, PC Beam
Packaging
Weight per each
0.605
Carton
50
Uses, Certifications, and Standards
standard
CSA 12798
Application
For use with conduit or pipe
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat