PT66M - 12AWG Wire Crimp Conn

Sta-Kon

  • $101.44 (Per 100)
  • $1.01 (Each)

  • $101.44 (Per 100)

  • $1,014.40 (Per 1,000)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PT66M
Manufacturer
Sta-Kon
Manufacturer's Part Number
PT66M
Description
12AWG Wire Crimp Conn
Nylon Insulated Crimp-On Wire Joint Connector, Length .50 Inches, Base Diameter .93 Inches, Wire Range 2-#18 to 3-#12, Steel, Tin Plated
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Small Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Terminals
UNSPSC
39121452 - Cable joint
UPC/EAN/GTIN
786210803807 / 5414363157243 / 00786210803807
Weight per unit
0.01 (lbs/each)
Price & Packaging
Minimum Order Quantity
100
Unit
$1.01 (Each)
Carton
$101.44 (Per 100)
Standard Packaging
$1,014.40 (Per 1,000)
Resources
Images
 
 
PT66M - Small Image
 
PT66M - Large Image
Other Links
 
 
PT66M - Other
Attachments
 
 
PT66M - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Color
Red
Finish
Tin Plated
Descriptions
Description
12AWG WIRE CRIMP CONN
Product Type
PGTL Wire JNT 3-NO12 Max 2-NO14 Min
extra long description
ABB PT66M PGTL WIRE JNT 3-No12 MAX
Long Description
Nylon Insulated Crimp-On Wire Joint Connector, Length .50 Inches, Base Diameter .93 Inches, Wire Range 2-#18 to 3-#12, Steel, Tin Plated
Manufacturer Information
Brand
Sta-Kon
Manufacturers Part Number
PT66M
GTIN
00786210803807
UPC
786210803807
Taxonomies, Classifications, and Categories
Category Description
TERMINALS
Type
Nylon Insulated Wire Joint
Availability
minimum qty
100
Packaging
Weight per each
0.01
Carton
100
Package
1000
Uses, Certifications, and Standards
Application
Provides terminating point for a group of wires running in one direction
standard
UL E9809
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat