R1028 - 1/4"X10' Silver All Thread Rod

Steel City

  • $10.89 (Per 10 Feet)
  • $1.09 (Per Foot)

  • $10.89 (Per 10 Feet)

  • $108.85 (Per 100 Feet)

  • $544.25 (Per 500 Feet)

Availability: In Stock Locally

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
R1028
Manufacturer
Steel City
Manufacturer's Part Number
R 1028
Description
1/4"X10' Silver All Thread Rod
Thread Rod, Steel, Galvanized, Silver, 10 FT Length, 1/4 In Size, Threaded Connection, 1/4 In - 20 Connection Size, 900 LB Capacity, 0.07 LB/Ea
Slang Terms

Suggest a New Term
Categories
Channel, Strut & Fittings - Channel & Strut Fittings Mark as Incorrect
Suggest a New Category
Classification
Thread Rods
UNSPSC
31161618 - Threaded rod
UPC/GTIN
785991703757 / 00785991703757
Weight per unit
0.07 (lbs/each)
Price & Packaging
Minimum Order Quantity
10 Feet
Unit
$1.09 (Per Foot)
Carton
$10.88 (Per 10 Feet)
Standard Packaging
$544.25 (Per 500 Feet)
Resources
Images
 
 
R1028 - Small Image
 
R1028 - Large Image
Other Links
 
 
R1028 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Finish
Galvanized
Color
Silver
Dimensions and Weight
Length
10 ft
Size
1/4 in
Descriptions
Product Type
Thread Rod
Long Description
Thread Rod, Steel, Galvanized, Silver, 10 ft Length, 1/4 in Size, Threaded Connection, 1/4 in - 20 Connection Size, 900 lb Capacity, 0.07 lb/EA
Features
Rod, Continuous Threaded, Rod Size 1/4 Inch - 20, Length 10 Feet, Ultimate Load 900 Pounds, Galvanized Steel
Short Description
Thread Rod, Steel, Galvanized, 1/4 in
Special Features
Continuous Thread
Description
1/4"X10' SILVER ALL THREAD ROD
extra long description
ABB R 1028 CONT THD ROD 1/4-20IN LE
Additional Information
package quantity
10 PK;500 CT
Made in USA
yes
Connection Type
Threaded
connection size
1/4 in - 20
Manufacturer Information
Brand
Steel City
Manufacturers Part Number
R 1028
sub brand
Steel City(R)
GTIN
00785991703757
UPC
785991703757
Taxonomies, Classifications, and Categories
Category Description
THREAD RODS
Availability
minimum qty
10
Packaging
Weight
0.07 lb/EA
Weight per foot
0.07
Carton
10
Package
500
Uses, Certifications, and Standards
Capacity
900 lb
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat