R1038 - 3/8"X10' Silver All Thread Rod

Steel City

  • $27.87 (Per 10 Feet)
  • $2.79 (Per Foot)

  • $27.87 (Per 10 Feet)

  • $278.67 (Per 100 Feet)

  • $696.68 (Per 250 Feet)

In-Stock: 1,500 available locally (Nacogdoches, TX) ( change location)

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
R1038
Manufacturer
Steel City
Manufacturer's Part Number
R 1038
Description
3/8"X10' Silver All Thread Rod
Thread Rod, Steel, Galvanized, Silver, 10 FT Length, 3/8 In Size, Threaded Connection, 3/8 In - 16 Connection Size, 1900 LB Capacity, 0.14 LB/Ea
Slang Terms

Suggest a New Term
Categories
Channel, Strut & Fittings - Channel & Strut Fittings Mark as Incorrect
Suggest a New Category
Classification
Thread Rods
UNSPSC
31161618 - Threaded rod
UPC/GTIN
785991703801 / 00785991703801
Weight per unit
0.14 (lbs/each)
Price & Packaging
Minimum Order Quantity
10 Feet
Unit
$2.79 (Per Foot)
Carton
$27.87 (Per 10 Feet)
Standard Packaging
$696.68 (Per 250 Feet)
Stock Availability
Nacogdoches
1,500 Feet (Check another store)
All Stores
77,500 Feet
Resources
Images
 
 
R1038 - Small Image
 
R1038 - Large Image
Other Links
 
 
R1038 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Color
Silver
Finish
Galvanized
Dimensions and Weight
Length
10 ft
Size
3/8 in
Descriptions
Description
3/8"X10' SILVER ALL THREAD ROD
Extra Long Description
ABB R 1038 CONT THD ROD 3/8-16IN LE
Features
Rod, Continuous Threaded, Rod Size 3/8 Inch - 16, Length 10 Feet, Ultimate Load 1,900 Pounds, Galvanized Steel
Long Description
Thread Rod, Steel, Galvanized, Silver, 10 ft Length, 3/8 in Size, Threaded Connection, 3/8 in - 16 Connection Size, 1900 lb Capacity, 0.14 lb/EA
Product Type
Thread Rod
Short Description
Thread Rod, Steel, Galvanized, 3/8 in
Special Features
Continuous Thread
Additional Information
Connection Size
3/8 in - 16
Connection Type
Threaded
Made In USA
yes
Package Quantity
10 PK;250 CT
Manufacturer Information
Brand
Steel City
Manufacturers Part Number
R 1038
Sub Brand
Steel City(R)
GTIN
00785991703801
UPC
785991703801
Taxonomies, Classifications, and Categories
Category Description
THREAD RODS
Availability
Minimum Qty
10
Packaging
Weight
0.14 lb/EA
Weight per foot
0.14
Carton
10
Package
250
Uses, Certifications, and Standards
Capacity
1900 lb
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 77,500 Feet

Location search:

* All prices subject to change.

Begin Live Chat