R1048 - 1/2"X10' Silver All Thread Rod

Steel City

  • $31.94 (Per 10 Feet)
  • $3.19 (Per Foot)

  • $31.94 (Per 10 Feet)

  • $319.44 (Per 100 Feet)

Availability: In Stock Locally

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
R1048
Manufacturer
Steel City
Manufacturer's Part Number
R1048
Description
1/2"X10' Silver All Thread Rod
Thread Rod, Steel, Galvanized, Silver, 10 FT Length, 1/2 In Size, Threaded Connection, 1/2 In - 13 Connection Size, 3500 LB Capacity, 0.25 LB/Ea
Slang Terms

Suggest a New Term
Categories
Channel, Strut & Fittings - Channel & Strut Fittings Mark as Incorrect
Suggest a New Category
Classification
Thread Rods
UNSPSC
31161618 - Threaded rod
UPC/GTIN
785991703856 / 00785991703856
Weight per unit
0.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
10 Feet
Unit
$3.19 (Per Foot)
Carton
$31.94 (Per 10 Feet)
Standard Packaging
$319.44 (Per 100 Feet)
Resources
Images
 
 
R1048 - Small Image
 
R1048 - Large Image
Other Links
 
 
R1048 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Finish
Galvanized
Color
Silver
Dimensions and Weight
Length
10 ft
Size
1/2 in
Descriptions
Description
1/2"X10' SILVER ALL THREAD ROD
Product Type
Thread Rod
Long Description
Thread Rod, Steel, Galvanized, Silver, 10 ft Length, 1/2 in Size, Threaded Connection, 1/2 in - 13 Connection Size, 3500 lb Capacity, 0.25 lb/EA
Features
Rod, Continuous Threaded, Rod Size 1/2 Inch - 13, Length 10 Feet, Ultimate Load 3,500 Pounds, Galvanized Steel
Short Description
Thread Rod, Steel, Galvanized, 1/2 in
Special Features
Continuous Thread
extra long description
ABB R1048 CONT THD ROD 1/2-13IN LEN
Additional Information
Connection Type
Threaded
connection size
1/2 in - 13
package quantity
10 PK;100 CT
Made in USA
yes
Manufacturer Information
Brand
Steel City
Manufacturers Part Number
R1048
sub brand
Steel City(R)
GTIN
00785991703856
UPC
785991703856
Taxonomies, Classifications, and Categories
Category Description
THREAD RODS
Availability
minimum qty
10
Packaging
Weight
0.25 lb/EA
Weight per foot
0.25
Carton
10
Package
100
Uses, Certifications, and Standards
Capacity
3500 lb
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat