RA18250F - 22-18AWG Nyl Insltd FML Disconn

Sta-Kon

  • $1.65 (Each)
  • $1.65 (Each)

  • $164.70 (Per 100)

  • $823.50 (Per 500)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
RA18250F
Manufacturer
Sta-Kon
Manufacturer's Part Number
RA18-250F
Description
22-18AWG Nyl Insltd FML Disconn
Nylon Insulated Female Disconnect, Length .91 Inches, Width .29 Inches, Maximum Insulation .136, Tab Size .250X.032, Wire Range #22-#18, Color Red, Copper, Tin Plated
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Small Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Terminals
UNSPSC
39121447 - Wire terminal disconnect
UPC/EAN/GTIN
786210874197 / 5414363135135 / 00786210874197
Weight per unit
0.003 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.65 (Each)
Carton
$164.70 (Per 100)
Standard Packaging
$823.50 (Per 500)
Resources
360 Images
 
 
RA18250F - 360 Image
Images
 
 
RA18250F - Large Image
 
RA18250F - Large Image
 
RA18250F - Large Image
 
RA18250F - Small Image
Other Links
 
 
RA18250F - Other
Attachments
 
 
RA18250F - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
insulation
Nylon/Polyamide
Material
Brass
Material, Color, and Finish
Color
Red
Finish
Tin Plated
Descriptions
Long Description
Nylon Insulated Female Disconnect, Length .91 Inches, Width .29 Inches, Maximum Insulation .136, Tab Size .250x.032, Wire Range #22-#18, Color Red, Copper, Tin Plated
Special Features
Unique construction of the female disconnect offers long-term dependability. Brazed seam serrated barrel provides maximum tensile strength
Description
22-18AWG NYL INSLTD FML DISCONN
extra long description
ABB RA18-250F INS NYL FEM-250 DISC
Product Type
Ins Nyl Fem-250 Disc 22-18 Len .91
Manufacturer Information
Brand
Sta-Kon
Manufacturers Part Number
RA18-250F
GTIN
00786210874197
UPC
786210874197
Taxonomies, Classifications, and Categories
Type
Nylon Insulated Female Disconnect
Category Description
TERMINALS
Packaging
Weight per each
0.003
Carton
100
Package
500
Uses, Certifications, and Standards
standard
UL E66716
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat