RA186F - 22-16, #6, Red Ins Nylon Fork Term

Sta-Kon

  • $161.48 (Per 100)
  • $1.61 (Each)

  • $161.48 (Per 100)

  • $807.40 (Per 500)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
RA186F
Manufacturer
Sta-Kon
Manufacturer's Part Number
RA18-6F
Description
22-16, #6, Red Ins Nylon Fork Term
Nylon Insulated Fork Terminal, Length .83 Inches, Width .25 Inches, Maximum Insulation .136, Bolt Hole #6, Wire Range #22-#16 Awg, Color Red, Copper, Tin Plated
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Small Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Terminals
UNSPSC
39121432 - Electrical terminals
UPC/EAN/GTIN
786210803869 / 5414363934219 / 00786210803869
Weight per unit
0.003 (lbs/each)
Price & Packaging
Minimum Order Quantity
100
Unit
$1.61 (Each)
Carton
$161.48 (Per 100)
Standard Packaging
$807.40 (Per 500)
Resources
Images
 
 
RA186F - Small Image
 
RA186F - Large Image
 
RA186F - Large Image
 
RA186F - Large Image
360 Images
 
 
RA186F - 360 Image
Attachments
 
 
RA186F - Specification Sheet
Other Links
 
 
RA186F - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wire Size
22-16 AWG
Voltage Rating
600 V
Material
Copper
Material, Color, and Finish
Color
Red
Descriptions
Product Type
Ins Nyl Fork Term 22-16 BLT NO6 Red
Description
22-16, #6, RED INS NYLON FORK TERM
extra long description
ABB RA18-6F INS NYL FORK TERM 22-16
Long Description
Nylon Insulated Fork Terminal, Length .83 Inches, Width .25 Inches, Maximum Insulation .136, Bolt Hole #6, Wire Range #22-#16 AWG, Color Red, Copper, Tin Plated
Special Features
Inner bronze insulation grip sleeve lengthens flex radius of conductor and eliminates conductor creep. Nylon jacket is color-coded
Manufacturer Information
Brand
Sta-Kon
Manufacturers Part Number
RA18-6F
GTIN
00786210803869
UPC
786210803869
Taxonomies, Classifications, and Categories
Category Description
TERMINALS
Type
Nylon Insulated Fork Terminal
Availability
minimum qty
100
Packaging
Weight per each
0.003
Carton
100
Package
500
Uses, Certifications, and Standards
standard
UL E9809 / UL E9809
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat