RA186FL - 22-16 Ins Nylon Fork Terminal

Sta-Kon

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 100)

  • $0.00 (Per 500)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
RA186FL
Manufacturer
Sta-Kon
Manufacturer's Part Number
RA18-6FL
Description
22-16 Ins Nylon Fork Terminal
Nylon Insulated Locking Fork Terminal, Length .86 Inches, Width .25 Inches, Maximum Insulation .136, Bolt Hole #6, Wire Range #22-#16 Awg, Color Red, Copper, Tin Plated
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Small Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Terminals
UNSPSC
39121432 - Electrical terminals
UPC/EAN/GTIN
786210887302 / 5414363934202 / 00786210887302
Weight per unit
0.003 (lbs/each)
Price & Packaging
Minimum Order Quantity
100
Unit
Special Order Item
Resources
Images
 
 
RA186FL - Small Image
 
RA186FL - Large Image
Other Links
 
 
RA186FL - Other
Attachments
 
 
RA186FL - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wire Size
22-16 AWG
Voltage Rating
600 V
Material
Copper
Material, Color, and Finish
Color
Red
Descriptions
Description
22-16 INS NYLON FORK TERMINAL
Product Type
Ins Nyl LKG Fork Term 22-16 NO6 Red
Long Description
Nylon Insulated Locking Fork Terminal, Length .86 Inches, Width .25 Inches, Maximum Insulation .136, Bolt Hole #6, Wire Range #22-#16 AWG, Color Red, Copper, Tin Plated
Special Features
Locking fork terminals have a specially designed tongue that lets them go on like a fork and stay on like a ring
extra long description
ABB RA18-6FL INS NYL LKG FORK TERM
Manufacturer Information
Brand
Sta-Kon
Manufacturers Part Number
RA18-6FL
GTIN
00786210887302
UPC
786210887302
Taxonomies, Classifications, and Categories
Type
Nylon Insulated Locking Fork Terminal
Category Description
TERMINALS
Availability
minimum qty
100
Packaging
Weight per each
0.003
Carton
100
Package
500
Uses, Certifications, and Standards
standard
UL E9809
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat