RA188 - 22-16AWG #8 BLT Nyl Insltd Ring TRML

Sta-Kon

  • $1.42 (Each)
  • $1.42 (Each)

  • $142.14 (Per 100)

  • $710.70 (Per 500)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
RA188
Manufacturer
Sta-Kon
Manufacturer's Part Number
RA18-8
Description
22-16AWG #8 BLT Nyl Insltd Ring TRML
Nylon Insulated Ring Terminal, Length .89 Inches, Width .26 Inches, Maximum Insulation .136, Bolt Hole #8, Wire Range #22-#16 Awg, Color Red, Tin Plated
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Small Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Terminals
UNSPSC
39121432 - Electrical terminals
UPC/EAN/GTIN
786210803883 / 5414363157588 / 00786210803883
Weight per unit
0.002 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.42 (Each)
Carton
$142.14 (Per 100)
Standard Packaging
$710.70 (Per 500)
Resources
Images
 
 
RA188 - Small Image
 
RA188 - Large Image
360 Images
 
 
RA188 - 360 Image
Attachments
 
 
RA188 - Specification Sheet
Other Links
 
 
RA188 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wire Size
22-16 AWG
Voltage Rating
600 V
Material
Copper
Material, Color, and Finish
Color
Red
Descriptions
Description
22-16AWG #8 BLT NYL INSLTD RING TRML
extra long description
ABB RA18-8 INS NYL RING TERM 22-16
Product Type
Ins Nyl Ring Term 22-16 BLT NO8 Red
Long Description
Nylon Insulated Ring Terminal, Length .89 Inches, Width .26 Inches, Maximum Insulation .136, Bolt Hole #8, Wire Range #22-#16 AWG, Color Red, Tin Plated
Special Features
Self-insulated with high dieletric-strength nylon sleeves. An inner bronze insulation grip sleeve lengthens the flexing radius of the conductor and eliminates conductor creep
Manufacturer Information
Brand
Sta-Kon
Manufacturers Part Number
RA18-8
GTIN
00786210803883
UPC
786210803883
Taxonomies, Classifications, and Categories
Category Description
TERMINALS
Type
Nylon Insulated Ring Terminal
Packaging
Weight per each
0.002
Carton
100
Package
500
Uses, Certifications, and Standards
standard
UL E9809
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat