RA188F - 22-18 Ins Spade Term

Sta-Kon

  • $120.84 (Per 100)
  • $1.21 (Each)

  • $120.84 (Per 100)

  • $604.20 (Per 500)
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
RA188F
Manufacturer
Sta-Kon
Manufacturer's Part Number
RA18-8F
Description
22-18 Ins Spade Term
Nylon Insulated Fork Terminal, Length .83 Inches, Width .25 Inches, Maximum Insulation .136, Bolt Hole #8, Wire Range #22-#16 Awg, Color Red, Copper, Tin Plated, 100 Pack
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Small Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Terminals
UNSPSC
39121432 - Electrical terminals
UPC/EAN/GTIN
786210803890 / 5414363157595 / 00786210803890
Weight per unit
0.002 (lbs/each)
Price & Packaging
Minimum Order Quantity
100
Unit
$1.21 (Each)
Carton
$120.84 (Per 100)
Standard Packaging
$604.20 (Per 500)
Resources
360 Images
 
 
RA188F - 360 Image
Images
 
 
RA188F - Small Image
 
RA188F - Large Image
 
RA188F - Large Image
 
RA188F - Large Image
Other Links
 
 
RA188F - Other
Attachments
 
 
RA188F - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wire Size
22-16 AWG
Voltage Rating
600 V
Material
Copper
Material, Color, and Finish
Color
Red
Descriptions
Description
22-18 INS SPADE TERM
Product Type
Ins Nyl Fork Term 22-16 BLT NO8 Red
extra long description
ABB RA18-8F INS NYL FORK TERM 22-16
Long Description
Nylon Insulated Fork Terminal, Length .83 Inches, Width .25 Inches, Maximum Insulation .136, Bolt Hole #8, Wire Range #22-#16 AWG, Color Red, Copper, Tin Plated, 100 Pack
Special Features
Inner bronze insulation grip sleeve lengthens flex radius of conductor and eliminates conductor creep. Nylon jacket is color-coded
Manufacturer Information
Brand
Sta-Kon
Manufacturers Part Number
RA18-8F
GTIN
00786210803890
UPC
786210803890
Taxonomies, Classifications, and Categories
Category Description
TERMINALS
Type
Nylon Insulated Fork Terminal
Availability
minimum qty
100
Packaging
Weight per each
0.002
Carton
100
Package
500
Uses, Certifications, and Standards
standard
UL E9809
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of RA188F.
Jump To:

Cross Referenced

These items are similar to RA188F but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
MNG18-8FBX 3M Electrical Products 00051128586532
MNG188FBX 3M Electrical Products 05112858653
32050 Amprobe n/a
YAES18N49F Burndy 00781810804933
TN18-8F Burndy 00781810733547
TN188F Burndy 78181073354
S 18-8N Greaves 00784491165119
19198-0004 Molex n/a
11616 Morris 00601986116169
80493 NAED n/a
S22-8N NSi Industries 00662381076021
S22-8N-BULK NSi Industries n/a
PN18-8F-M Panduit 00074983803033
PN188FM Panduit n/a
PN18-8F-C Panduit 00074983803026
PNF18-8F-C Panduit 00074983513475
PN188FC Panduit 07498380302
BS6A-8 Penn-Union 00785037907422
S6A-8 Penn-Union 00785037915861
RA1123 Thomas & Betts 00786210817590
RA18-8F Thomas & Betts 00786210803890
RA188F Thomas & Betts 78621080389

* All prices subject to change.

Begin Live Chat