RA22510 - Slot-Angle

Kindorf

  • $403.67 (Per 10 Feet)
  • $40.37 (Per Foot)

  • $403.67 (Per 10 Feet)

  • $2,018.35 (Per 50 Feet)

  • $4,036.70 (Per 100 Feet)

Availability: Call for Availability

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
RA22510
Manufacturer
Kindorf
Manufacturer's Part Number
RA 225 10
Description
Slot-Angle
Channel, Heavy-Duty Slotted Right Angle, 14 Gauge, 2-3/8 Inch X 1-5/8 Inch, Length 10 Feet, Steel
Slang Terms
Strut channel, Strut
Suggest a New Term
Categories
Channel, Strut & Fittings - Channel & Strut Mark as Incorrect
Suggest a New Category
Classification
Strut Channel
UNSPSC
30101804 - Steel channels
UPC/GTIN
785991800050 / 00785991800050
Weight per unit
0.85 (lbs/each)
Price & Packaging
Minimum Order Quantity
10 Feet
Unit
$40.37 (Per Foot)
Carton
$2,018.35 (Per 50 Feet)
Resources
Images
 
 
RA22510 - Small Image
 
RA22510 - Large Image
Other Links
 
 
RA22510 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
Gold
Dimensions and Weight
Width
1-5/8
Length
120
Depth
2-3/8
Descriptions
Description
SLOT-ANGLE
Product Type
HD SLTD RT Ang CHNL 14GA 10FT STL
similar brands
Unistrut
extra long description
ABB RA 225 10 HD SLTD RT ANG CHNL 1
Long Description
Channel, Heavy-Duty Slotted Right Angle, 14 Gauge, 2-3/8 Inch x 1-5/8 Inch, Length 10 Feet, Steel
Special Features
Designed so that the maximum number of support and framing applications can be constructed with a minimum amount of labor and pieces
Also Known As...
Strut channel
Strut
Additional Information
gauge
14
Manufacturer Information
Manufacturers Part Number
RA 225 10
Brand
Kindorf
GTIN
00785991800050
UPC
785991800050
Taxonomies, Classifications, and Categories
Category Description
STRUT CHANNEL
Type
Metal Channels
Availability
minimum qty
10
Packaging
Weight per foot
0.85
Carton
50
Uses, Certifications, and Standards
Application
Support and framing applications
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat