RA30010 - 10' Right Angle Slotted Frame

Kindorf

  • $272.27 (Per 10 Feet)
  • $27.23 (Per Foot)

  • $272.27 (Per 10 Feet)

  • $1,361.36 (Per 50 Feet)

  • $2,722.73 (Per 100 Feet)

  • $27,227.30 (Per 1,000 Feet)

Available from manufacturer.

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
RA30010
Manufacturer
Kindorf
Manufacturer's Part Number
RA 300 10
Description
10' Right Angle Slotted Frame
Channel, Extra Heavy-Duty Slotted Right Angle, 14 Gauge, 3-1/8 Inch X 1-5/8 Inch, Length 10 Feet, Steel
Slang Terms

Suggest a New Term
Categories
Channel, Strut & Fittings - Channel & Strut Mark as Incorrect
Suggest a New Category
Classification
Misc Fittings
UNSPSC
30101804 - Steel channels
UPC/GTIN
785991800500 / 00785991800500
Weight per unit
1.35 (lbs/each)
Price & Packaging
Minimum Order Quantity
10 Feet
Unit
$27.23 (Per Foot)
Carton
$1,361.36 (Per 50 Feet)
Standard Packaging
$27,227.30 (Per 1,000 Feet)
Stock Availability
Nacogdoches
0 Feet
All Stores
0 Feet
Resources
Images
 
 
RA30010 - Small Image
 
RA30010 - Large Image
Other Links
 
 
RA30010 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
Gold
Dimensions and Weight
Depth
3-1/8
Length
120
Width
1-5/8
Descriptions
Description
10' RIGHT ANGLE SLOTTED FRAME
Extra Long Description
TB RA 300 10 EXTRA HD SLTD RT ANG C
Long Description
Channel, Extra Heavy-Duty Slotted Right Angle, 14 Gauge, 3-1/8 Inch x 1-5/8 Inch, Length 10 Feet, Steel
Product Type
Extra HD SLTD RT Ang CHNL 14GA 10'
Special Features
Designed so that the maximum number of support and framing applications can be constructed with a minimum amount of labor and pieces
Additional Information
Gauge
14
Manufacturer Information
Brand
Kindorf
Manufacturers Part Number
RA 300 10
GTIN
00785991800500
UPC
785991800500
Taxonomies, Classifications, and Categories
Category Description
MISC FITTINGS
Type
Metal Channels
Availability
Minimum Qty
10
Packaging
Weight per foot
1.35
Carton
50
Package
1000
Uses, Certifications, and Standards
Application
Support and framing applications
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0 Feet

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat