RAA217 - 22-18 Butt Splice (Bulk)

Sta-Kon

  • $0.70 (Each)
  • $0.70 (Each)

  • $69.99 (Per 100)

  • $699.90 (Per 1,000)

  • $6,999.00 (Per 10,000)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
RAA217
Manufacturer
Sta-Kon
Manufacturer's Part Number
RAA217
Description
22-18 Butt Splice (Bulk)
Expanded Vinyl Insulated Butt Splice, Length 1.13 Inches, Width .25 Inches, Maximum Insulation Diameter .155, Wire Range #22-#18 Awg, Color Red, Copper, Tin Plated, 1, 000 Pack
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Small Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Terminals
UNSPSC
39121449 - Wire or cable compression splice
UPC/EAN/GTIN
786210817965 / 5414363158028 / 00786210817965
Weight per unit
0.003 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.70 (Each)
Carton
$699.90 (Per 1,000)
Standard Packaging
$6,999.00 (Per 10,000)
Resources
360 Images
 
 
RAA217 - 360 Image
Images
 
 
RAA217 - Small Image
 
RAA217 - Large Image
Other Links
 
 
RAA217 - Other
Attachments
 
 
RAA217 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
600 V
Material
Copper
Material, Color, and Finish
Finish
Electro -Tin Plated
Color
Red
Descriptions
Description
22-18 BUTT SPLICE (BULK)
Product Type
Exp Ins Vinyl Butt Splce, 22-18 Le
extra long description
ABB RAA217 EXP INS VINYL BUTT SPLCE
Long Description
Expanded Vinyl Insulated Butt Splice, Length 1.13 Inches, Width .25 Inches, Maximum Insulation Diameter .155, Wire Range #22-#18 AWG, Color Red, Copper, Tin Plated, 1,000 Pack
Special Features
In butt splices, the wires are butted together and crimped at each end of the splice. These splices are color-coded according to wire size
Manufacturer Information
Brand
Sta-Kon
Manufacturers Part Number
RAA217
GTIN
00786210817965
UPC
786210817965
Taxonomies, Classifications, and Categories
Category Description
TERMINALS
Type
Vinyl Insulated Butt Splice
Packaging
Weight per each
0.003
Carton
1000
Package
10000
Uses, Certifications, and Standards
Temperature Rating
105 C
standard
UL E9809
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat