RAB4C - Abb Rab 4 C Al Insul Bus Conn 12-35

Abb Installation Products, Inc

  • $47.78 (Each)
  • $47.78 (Each)

  • $477.80 (Per 10)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
RAB4C
Manufacturer
Abb Installation Products, Inc
Manufacturer's Part Number
RAB 4 C
Description
Abb Rab 4 C Al Insul Bus Conn 12-35
Aluminum Multi-Port Connectors - Rab 350 Series, Conductor Range #12 Solid - 350 Kcmil, Length 4-13/16 Inch, Oxide Inhibitor. 4 Outlets, Cap Is Attached By Strap.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Terminals
UNSPSC
39121443 - Electrical underground bus connector
UPC/GTIN
783786745173 / 00783786745173
Weight per unit
0.76 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$47.78 (Each)
Carton
$477.80 (Per 10)
Resources
Images
 
 
RAB4C - Small Image
 
RAB4C - Large Image
 
RAB4C - Large Image
 
RAB4C - Large Image
 
RAB4C - Large Image
360 Images
 
 
RAB4C - 360 Image
Brochures
 
 
RAB4C - Brochure
Other Links
 
 
RAB4C - Other
 
RAB4C - Other
 
RAB4C - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Conductors
4
Poles
4
Material
6061-T6 Aluminum Connector, Santoprene Body
connection
Mechanical
insulation
True
Material, Color, and Finish
Color
Black
Dimensions and Weight
Size
Length 4-13/16 inches
Descriptions
Product Type
Al Insul Bus Conn 12-350 4-13/16 Oi
extra long description
ABB RAB 4 C AL INSUL BUS CONN 12-35
Description
ABB RAB 4 C AL INSUL BUS CONN 12-35
Special Features
High Performance, Dual Rated Connectors
Long Description
Aluminum Multi-Port Connectors - RAB 350 Series, conductor range #12 Solid - 350 kcmil, length 4-13/16 inch, Oxide Inhibitor. 4 Outlets, Cap is attached by Strap.
Manufacturer Information
Brand
Abb Installation Products, Inc
Manufacturers Part Number
RAB 4 C
GTIN
00783786745173
UPC
783786745173
Taxonomies, Classifications, and Categories
Category Description
TERMINALS
Type
Aluminum Flood-Seal Multi-Port Connector RAB 350 Series
Packaging
Weight per each
0.76
Carton
10
Uses, Certifications, and Standards
Application
Dual-Rated Connector
standard
RUS Accepted
environmental conditions
Waterproof
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat