RB14250A - 16-14 Nylon 90D Fem Disc

Sta-Kon

  • $105.06 (Per 50)
  • $2.10 (Each)

  • $105.06 (Per 50)

  • $210.11 (Per 100)

In-Stock: 800 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
RB14250A
Manufacturer
Sta-Kon
Manufacturer's Part Number
RB14-250A
Description
16-14 Nylon 90D Fem Disc
Nylon Insulated Open Top 90 Degree Flag Female Disconnect Terminal, Length .80 Inch, Width .72 Inch, Maximum Insulation .190, Tab Size .250X.032, Wire Range #16-#14 Awg, Color Blue, Brass, Tin Plated
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Small Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Terminals
UNSPSC
39121447 - Wire terminal disconnect
UPC/EAN/GTIN
786210856766 / 5414363158363 / 00786210856766
Weight per unit
0.004 (lbs/each)
Price & Packaging
Minimum Order Quantity
50
Unit
$2.10 (Each)
Carton
$105.06 (Per 50)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
800
Resources
Images
 
 
RB14250A - Small Image
 
RB14250A - Large Image
360 Images
 
 
RB14250A - 360 Image
Attachments
 
 
RB14250A - Specification Sheet
Other Links
 
 
RB14250A - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Brass
insulation
Nylon/Polyamide
Material, Color, and Finish
Color
Blue
Finish
Tin Plated
Descriptions
Product Type
Ins Nyl Fem-250 Disc 16-14 Len .8
Description
16-14 NYLON 90D FEM DISC
extra long description
ABB RB14-250A INS NYL FEM-250 DISC
Long Description
Nylon Insulated Open Top 90 Degree Flag Female Disconnect Terminal, Length .80 Inch, Width .72 Inch, Maximum Insulation .190, Tab Size .250x.032, Wire Range #16-#14 AWG, Color Blue, Brass, Tin Plated
Special Features
Unique construction of the female disconnect offers long-term dependability. Brazed seam serrated barrel provides maximum tensile strength
Manufacturer Information
Brand
Sta-Kon
Manufacturers Part Number
RB14-250A
GTIN
00786210856766
UPC
786210856766
Taxonomies, Classifications, and Categories
Category Description
TERMINALS
Type
Nylon Insulated Open Top 90 Degree Flag Female Disconnect
Availability
minimum qty
50
Packaging
Weight per each
0.004
Carton
50
Uses, Certifications, and Standards
standard
UL E66716 / UL E66716
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 800

Location search:

Greater Nacogdoches Area

Location Stock Available

A-L

Location Stock Available
Hereford
50 View Store

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat