RB14250F - 16-14 Nylon Ins Fem Disc

Sta-Kon

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 100)

  • $0.00 (Per 500)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
RB14250F
Manufacturer
Sta-Kon
Manufacturer's Part Number
RB14-250F
Description
16-14 Nylon Ins Fem Disc
Nylon Insulated Female Disconnect, Length .91 Inches, Width .29 Inches, Maximum Insulation .162, Tab Size .250X.032, Wire Range #16-#14, Color Blue, Copper, Tin Plated, 100 Pack
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Small Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Terminals
UNSPSC
39121447 - Wire terminal disconnect
UPC/EAN/GTIN
786210804255 / 5414363135166 / 00786210804255
Weight per unit
0.003 (lbs/each)
Price & Packaging
Minimum Order Quantity
100
Unit
Special Order Item
Resources
Images
 
 
RB14250F - Small Image
 
RB14250F - Large Image
360 Images
 
 
RB14250F - 360 Image
Attachments
 
 
RB14250F - Specification Sheet
Other Links
 
 
RB14250F - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
insulation
Nylon/Polyamide
Material
Brass
Material, Color, and Finish
Finish
Tin Plated
Color
Blue
Descriptions
Product Type
Ins Nyl Fem-250 Disc 16-14 Len .91
Description
16-14 NYLON INS FEM DISC
extra long description
ABB RB14-250F INS NYL FEM-250 DISC
Long Description
Nylon Insulated Female Disconnect, Length .91 Inches, Width .29 Inches, Maximum Insulation .162, Tab Size .250x.032, Wire Range #16-#14, Color Blue, Copper, Tin Plated, 100 Pack
Special Features
Unique construction of the female disconnect offers long-term dependability. Brazed seam serrated barrel provides maximum tensile strength
Manufacturer Information
Brand
Sta-Kon
Manufacturers Part Number
RB14-250F
GTIN
00786210804255
UPC
786210804255
Taxonomies, Classifications, and Categories
Category Description
TERMINALS
Type
Nylon Insulated Female Disconnect
Availability
minimum qty
100
Packaging
Weight per each
0.003
Carton
100
Package
500
Uses, Certifications, and Standards
standard
UL E66716 / UL E66716
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat