RB148F - 18-14AWG #8 BLT Nyl Insltd Fork TRML

Sta-Kon

  • $1.57 (Each)
  • $1.57 (Each)

  • $156.96 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
RB148F
Manufacturer
Sta-Kon
Manufacturer's Part Number
RB14-8F
Description
18-14AWG #8 BLT Nyl Insltd Fork TRML
Nylon Insulated Fork Terminal, Length .87 Inches, Width .31 Inches, Maximum Insulation .162, Bolt Hole #8, Wire Range #18-#14 Awg, Color Blue, Copper, Tin Plated
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Small Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Terminals
UNSPSC
39121432 - Electrical terminals
UPC/EAN/GTIN
786210804088 / 5414363158448 / 00786210804088
Weight per unit
0.007 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.57 (Each)
Carton
$156.96 (Per 100)
Resources
Images
 
 
RB148F - Large Image
 
RB148F - Small Image
360 Images
 
 
RB148F - 360 Image
Other Links
 
 
RB148F - Other
Attachments
 
 
RB148F - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wire Size
18-14 AWG
Voltage Rating
600 V
Material
Copper
Material, Color, and Finish
Color
Blue
Descriptions
Description
18-14AWG #8 BLT NYL INSLTD FORK TRML
extra long description
ABB RB14-8F INS NYL FORK TERM 18-14
Product Type
Ins Nyl Fork Term 18-14 BLTNO8 Blue
Long Description
Nylon Insulated Fork Terminal, Length .87 Inches, Width .31 Inches, Maximum Insulation .162, Bolt Hole #8, Wire Range #18-#14 AWG, Color Blue, Copper, Tin Plated
Special Features
Inner bronze insulation grip sleeve lengthens flex radius of conductor and eliminates conductor creep. Nylon jacket is color-coded
Manufacturer Information
Brand
Sta-Kon
Manufacturers Part Number
RB14-8F
GTIN
00786210804088
UPC
786210804088
Taxonomies, Classifications, and Categories
Category Description
TERMINALS
Type
Nylon Insulated Fork Terminal
Packaging
Weight per each
0.007
Carton
100
Uses, Certifications, and Standards
standard
UL E9809
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat