RB2257 - 18-14 Fork Terminal Bulk

Sta-Kon

  • $799.70 (Per 1,000)
  • $0.80 (Each)

  • $79.97 (Per 100)

  • $799.70 (Per 1,000)

  • $7,997.00 (Per 10,000)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
RB2257
Manufacturer
Sta-Kon
Manufacturer's Part Number
RB2257
Description
18-14 Fork Terminal Bulk
Vinyl Insulated Locking Fork Terminal, Length .97 Inches, Width .29 Inches, Maximum Insulation .170, Bolt Hole #10, Wire Range #18-#14 Awg, Color Blue, Copper, Tin Plated, 1, 000 Pack
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Small Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Terminals
UNSPSC
39121432 - Electrical terminals
UPC/EAN/GTIN
786210819488 / 5414363933830 / 00786210819488
Weight per unit
0.003 (lbs/each)
Price & Packaging
Minimum Order Quantity
1,000
Unit
$0.80 (Each)
Carton
$799.70 (Per 1,000)
Standard Packaging
$7,997.00 (Per 10,000)
Resources
360 Images
 
 
RB2257 - 360 Image
Images
 
 
RB2257 - Small Image
 
RB2257 - Large Image
 
RB2257 - Large Image
 
RB2257 - Large Image
Other Links
 
 
RB2257 - Other
Attachments
 
 
RB2257 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wire Size
18-14 AWG
Voltage Rating
600 V
Material
Copper
Material, Color, and Finish
Color
Blue
Descriptions
Long Description
Vinyl Insulated Locking Fork Terminal, Length .97 Inches, Width .29 Inches, Maximum Insulation .170, Bolt Hole #10, Wire Range #18-#14 AWG, Color Blue, Copper, Tin Plated, 1,000 Pack
Special Features
Locking fork terminals have a specially designed tongue that lets them go on like a fork and stay on like a ring
Product Type
Insvin LKG Fork TRM 18-14 Bolt No10
Description
18-14 FORK TERMINAL BULK
extra long description
ABB RB2257 INSVIN LKG FORK TRM 18-1
Manufacturer Information
Brand
Sta-Kon
Manufacturers Part Number
RB2257
GTIN
00786210819488
UPC
786210819488
Taxonomies, Classifications, and Categories
Type
Vinyl Insulated Locking Fork Terminal
Category Description
TERMINALS
Availability
minimum qty
1000
Packaging
Weight per each
0.003
Carton
1000
Package
10000
Uses, Certifications, and Standards
standard
UL E9809
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat