RB877 - 18-14 Ring Terminal Bulk

Sta-Kon

  • $606.00 (Per 1,000)
  • $0.61 (Each)

  • $60.60 (Per 100)

  • $606.00 (Per 1,000)

  • $6,060.00 (Per 10,000)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
RB877
Manufacturer
Sta-Kon
Manufacturer's Part Number
RB877
Description
18-14 Ring Terminal Bulk
Vinyl Insulated Ring Terminal, Length .97 Inches, Width .31 Inches, Maximum Insulation .170, Bolt Hole #10, Wire Range #18-#14 Awg, Color Blue, Copper, Tin Plated, 1, 000 Pack
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Small Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Terminals
UNSPSC
39121432 - Electrical terminals
UPC/EAN/GTIN
786210818948 / 5414363158837 / 00786210818948
Weight per unit
0.005 (lbs/each)
Price & Packaging
Minimum Order Quantity
1,000
Unit
$0.61 (Each)
Carton
$606.00 (Per 1,000)
Standard Packaging
$6,060.00 (Per 10,000)
Resources
360 Images
 
 
RB877 - 360 Image
Images
 
 
RB877 - Small Image
 
RB877 - Large Image
Other Links
 
 
RB877 - Other
Attachments
 
 
RB877 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wire Size
18-14 AWG
Voltage Rating
600 V
Material
Copper
Material, Color, and Finish
Color
Blue
Descriptions
Product Type
Insvinyl Ring TRM 18-14 NO10AWG Blu
Description
18-14 RING TERMINAL BULK
extra long description
ABB RB877 INSVINYL RING TRM 18-14 N
Long Description
Vinyl Insulated Ring Terminal, Length .97 Inches, Width .31 Inches, Maximum Insulation .170, Bolt Hole #10, Wire Range #18-#14 AWG, Color Blue, Copper, Tin Plated, 1,000 Pack
Special Features
These terminals are self-insulated with a PVC insulation sleeve of extra length to give protection and relieve bending stress at wires flex point. Brazed seam barrel is serrated to obtain high pull-out value
Manufacturer Information
Brand
Sta-Kon
Manufacturers Part Number
RB877
GTIN
00786210818948
UPC
786210818948
Taxonomies, Classifications, and Categories
Category Description
TERMINALS
Type
Vinyl Insulated Ring Terminal
Availability
minimum qty
1000
Packaging
Weight per each
0.005
Carton
1000
Package
10000
Uses, Certifications, and Standards
standard
UL E9809
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat