RC1 - 1" Mall Beam Clamp

Steel City

  • $10.47 (Each)
  • $10.47 (Each)

  • $523.44 (Per 50)

  • $1,046.88 (Per 100)

Availability: Currently Out Of Stock

QTY:
Each
Quick Specs
Catalog Number
RC1
Manufacturer
Steel City
Manufacturer's Part Number
RC 1
Description
1" Mall Beam Clamp
Clamp, RC Beam, Outer Diameter Of Conduit or Pipe 1.315 Inch, Nominal Conduit Size 1 Inch, Malleable Iron, For Mounting Pipe or Conduit Parallel to The Beam
Slang Terms

Categories
Channel, Strut & Fittings - Channel & Strut Fittings
Classification
Misc Fittings
UNSPSC
31162905 - Beam clamps
UPC/EAN/GTIN
785991503159 / 5415022433913 / 00785991503159
Weight per unit
0.46 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$10.47 (Each)
Carton
$523.44 (Per 50)
Resources
Images
 
 
RC1 - Small Image
 
RC1 - Large Image
 
RC1 - Large Image
 
RC1 - Large Image
360 Images
 
 
RC1 - 360 Image
Attachments
 
 
RC1 - Specification Sheet
Other Links
 
 
RC1 - Other
Features
Material
Malleable Iron
Material, Color, and Finish
Finish
Galvanized
Dimensions and Weight
Size
1 INCH
Descriptions
Product Type
1 In Right Angle Pipe Support
Description
1" MALL BEAM CLAMP
extra long description
ABB RC 1 1 IN RIGHT ANGLE PIPE SUPP
Long Description
Clamp, RC Beam, Outer Diameter of Conduit or Pipe 1.315 Inch, Nominal Conduit Size 1 Inch, Malleable Iron, For Mounting Pipe or Conduit Parallel to the Beam
Manufacturer Information
Brand
Steel City
Manufacturers Part Number
RC 1
GTIN
00785991503159
UPC
785991503159
Taxonomies, Classifications, and Categories
Category Description
MISC FITTINGS
Type
Clamp, RC Beam
Packaging
Weight per each
0.46
Carton
50
Uses, Certifications, and Standards
standard
CSA 12798
Application
For use with conduit or pipe
You must have an account to view stock levels

* All prices subject to change.

false